Shop All Medical Equipment Bags & Cases
Medsource
Laryngoscope Bag, Polyester, Blue, 30 in. L
Mfr # MS-46350
Zoro # G9999701
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With SD-CT
- Disposable Yes
- Width 10 in
- Color Blue
- Weight 2 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medsource
- MFR # MS-46350
- Zoro # G9999701
- Country of Origin Viet Nam
- Category Medical Equipment Bags & Cases
Dimensions
Width | 10 in |
Length | 30 in |
Details
For Use With | SD-CT |
Disposable | Yes |
Color | Blue |
Weight | 2 lb |
Industry Type | Healthcare |
Standards | FDA |
Material | Polyester |
Green Environmental Attribute | Does Not Contain PVC |
Item | Laryngoscope Bag |
Description
Laryngoscope Bag, Material Polyester, Color Blue, Length 30 in, Width 10 in, Weight 2 lb, Disposable Yes, For Use With Laryngoscope Blades, Holds 11 Blades, Standards FDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALPINE INDUSTRIES Sanitary Napkin Receptacle, Black (451-BLA)
- AFS Lowering Device Drape: Burgundy (5711111)
- DYNAREX Dynarex DynaGo Advantage Rollator, Blue (10206)
- FIRST AID ONLY CPR Faceshield, Universal, Box (21-008)
- MEDSOURCE Disaster Preparedness Kit, Serve 1 to 6 (MS-75161-O)
- MEDSOURCE Intubation Kit, Packed Bag, Serves 1 to 6 (MS-75170)
- MEDSOURCE Disaster Preparedness Kit, Serve 1 to 6 (MS-75152-O)
- MEDSOURCE Trauma Bag, Red (MS-B3403)
- MEDSOURCE Trauma Bag, Navy (MS-B3401)
- MEDSOURCE Trauma Response Bag, Orange (MS-B3302)
- MEDSOURCE Trauma Bag, 10-1/2x12x20 in., Navy (MS-B3321)
- Medsource Medical Equipment Bags & Cases