Shop All EMT Supplies
Medsource
IV Pole, 4-Hooks, 48in to 85in
Mfr # MS-IVPOLE
Zoro # G5883911
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Cart Mounted
- Height Range 48 in to 85 in
- Material Stainless Steel
- Includes (4) Hooks
- Number of Hooks 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medsource
- MFR # MS-IVPOLE
- Zoro # G5883911
- Country of Origin China
- Category EMT Supplies
Dimensions
Height Range | 48 in to 85 in |
Width | 1 in |
Details
Item | IV Pole |
Style | Cart Mounted |
Material | Stainless Steel |
Includes | (4) Hooks |
Number of Hooks | 4 |
Color | Silver |
For Use With | Needleless IV Sets |
Weight Capacity | 28 lb |
Industry Type | Healthcare |
Number of Legs | 4 |
Description
IV Pole, Style Cart Mounted, Stainless Steel, Color Silver, Height Range 48 in to 85 in, Width 1 in, Number of Legs 4, Number of Hooks 4, Weight Capacity 28 lb, For Use With Needleless IV Sets, Includes (4) Hooks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDI-FIRST Bulk Emergency Medical Kit, Cordura (73901)
- WELCH ALLYN TUBING, STRAIGHT, 5 FT.BLACK (5200-19)
- DYNAREX Sterilization Pouches 12" x 16" (4466)
- FIRST AID ONLY Contractor ANSI Class B First Aid Kit for 50 People, 254 Pieces, Metal Case (90671)
- MEDSOURCE IV Pole-2 Hook, Plastic Base (MS-47110)
- MEDSOURCE IV Administration Set, 78 in. L, PK50 (MS-83406)
- MEDSOURCE IV Administration Set, 72 in. L, PK50 (MS-83403)
- MEDSOURCE IV Administration Set, 72 in. L, PK50 (MS-83401)
- MEDSOURCE IV Administration Set, 83 in. L, PK50 (MS-831156)
- MEDSOURCE IV Dressing, Clear/White, 4 in, L, PK50 (MS-11124BX)
- CONDOR OUTDOOR PRODUCTS RIP AWAY EMT POUCH, COYOTE BROWN (MA41-498)
- Medsource EMT Supplies