Shop All EMT Supplies
Medsource
IV Pole-2 Hook, Plastic Base
Mfr # MS-47110
Zoro # G8490632
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Cart Mounted
- Material Aluminum
- Includes (2) Hooks
- Height Range 48 in to 80 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medsource
- MFR # MS-47110
- Zoro # G8490632
- Country of Origin China
- Category EMT Supplies
Dimensions
Height Range | 48 in to 80 in |
Width | 1 in |
Details
Item | IV Pole |
Style | Cart Mounted |
Material | Aluminum |
Includes | (2) Hooks |
Color | Silver |
Number of Hooks | 2 |
Weight Capacity | 28 lb |
For Use With | Needleless IV Sets |
Industry Type | Healthcare |
Number of Legs | 5 |
Description
IV Pole, Style Cart Mounted, Aluminum, Color Silver, Height Range 48 in to 80 in, Width 1 in, Number of Legs 5, Number of Hooks 2, Weight Capacity 28 lb, For Use With Needleless IV Sets, Includes (2) Hooks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Gauze Pad, Sterile, White, 4 in.W, PK50 (J213)
- CONDOR OUTDOOR PRODUCTS RIP AWAY EMT POUCH, BLACK (MA41-002)
- A2Z SCILAB Joseph Skin Hook 6.25", with 2 Sharp Prongs 12mm Apart, (A2Z-ZR726)
- KIMBERLY-CLARK PROFESSIONAL Moisturizing Foam Hand Sanitizer, 1.2 L Refills for KCP ICON & Scott Automatic Dispensers, 2 Bottles (91590)
- MEDSOURCE IV Extension Set, Clear/White, 7in L, PK100 (MS-83091)
- MEDSOURCE IV Start Kit, Clear/White, 7-1/2inL, PK100 (MS-80047)
- MEDSOURCE IV Administration Set, 72 in. L, PK50 (MS-83403)
- MEDSOURCE PRN Connector, PVC, 1" L, 1/2" W, FDA, PK100 (MS-83379)
- MEDSOURCE IV Administration Set, 83 in. L, PK50 (MS-831606)
- MEDSOURCE IV Administration Set, 83 in. L, PK50 (MS-831156)
- VIVE HEALTH Automatic Night Lights, PK4 (LVA1098PAK4)
- Medsource EMT Supplies