Shop All EMT Supplies
Medsource
IV Extension Set, Clear/White, 7in L, PK100
Mfr # MS-83091
Zoro # G9999561
product price: $142.99
/pk 100, $1.43/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Color Clear/White
- For Use With IV Solutions
- Width 1/2 in
- Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medsource
- MFR # MS-83091
- Zoro # G9999561
- Country of Origin Multiple
- Category EMT Supplies
Dimensions
Width | 1/2 in |
Length | 7 in |
Details
Item | IV Extension Set |
Material | PVC |
Color | Clear/White |
For Use With | IV Solutions |
Industry Type | Healthcare |
Standards | FDA |
Accessory Type | IV Extension Set |
Description
IV Extension Set, Clear/White, Material PVC, Length 7 in, Width 1/2 in, Standards FDA, For Use With IV Solutions, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDIQUE PRODUCTS Medique Sharps Containers (10458)
- FIRST AID ONLY Bandage, Beige, Fabric, Box, PK16 (1-008)
- DANCO 53/64 in. D Cadmium Plated Steel Steel Basin Washer (36475B)
- MARTEX BY WESTPOINT HOSPITALITY Washcloth, 12 x 12, 1lb/dzn, White, 12PK (7132349)
- MEDSOURCE PRN Connector, PVC, 1" L, 1/2" W, FDA, PK100 (MS-83379)
- MEDSOURCE IV Administration Set, 72 in. L, PK50 (MS-83403)
- MEDSOURCE IV Administration Set, 83 in. L, PK50 (MS-831606)
- MEDSOURCE IV Pole-2 Hook, Plastic Base (MS-47110)
- MEDSOURCE Shears, Green, Stainless Steel, PK50 (MS-SH006G)
- MEDSOURCE IV Administration Set, 78 in. L, PK50 (MS-83406)
- NORTH AMERICAN RESCUE Tourniquet Holder, Black, Nylon, 1-1/2" L (30-0057)
- Medsource EMT Supplies