Shop All EMT Supplies
Medsource
IV Extension Set, 6 In. L, PK100
Mfr # MS-83090
Zoro # G6192873
product price: $161.99
/pk 100, $1.62/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Material PVC
- Industry Type Healthcare
- Standards FDA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medsource
- MFR # MS-83090
- Zoro # G6192873
- Country of Origin China
- Category EMT Supplies
Dimensions
Length | 6 in |
Details
Item | IV Extension Set |
Material | PVC |
Industry Type | Healthcare |
Standards | FDA |
Description
IV Extension Set, PVC, Length 6 in, Standards FDA, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Drawer Lock Cam13/16 Brs (U9946)
- FIRST AID ONLY Tweezers, Silver, 3-1/4'"L, Stainless Steel (17-010)
- CREST HEALTHCARE Deluxe Pull Cord Station, with Clean Cord (5700CC)
- FIRST AID ONLY Bandage, Sterile, White, No, Gauze (2-004)
- MEDSOURCE IV Pole-4 Hook, Metal Base (MS-47100)
- MEDSOURCE PRN Connector, PVC, 1" L, 1/2" W, FDA, PK100 (MS-83379)
- MEDSOURCE IV Administration Set, 78 in. L, PK50 (MS-83406)
- MEDSOURCE IV Extension Set, Clear/White, 7in L, PK100 (MS-83091)
- MEDSOURCE IV Pole-2 Hook, Plastic Base (MS-47110)
- MEDSOURCE IV Administration Set, 72 in. L, PK50 (MS-83403)
- ALTOR SAFETY Surgical Mask 3PLY Level 1, PK50 (62212)
- Medsource EMT Supplies