Shop All EMT Supplies
Medsource
IV Administration Set, 78 in. L, PK50
Mfr # MS-83406
Zoro # G6141651
original price:
$189.54
57% off
new price: $79.89
/pk 50, $1.60/ea
Free Shipping & Returns
$79.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drop 15
- Material PVC
- Length 78 in
- Standards FDA
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medsource
- MFR # MS-83406
- Zoro # G6141651
- Country of Origin China
- Category EMT Supplies
Dimensions
Length | 78 in |
Details
Item | IV Administration Set |
Drop | 15 |
Material | PVC |
Standards | FDA |
Industry Type | Healthcare |
Description
IV Administration Set, 15 Drop, PVC, Length 78 in, Standards FDA, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEF-MASTER Salad Spinner 2.5 gal. (90012)
- PURELL Advanced Refreshing Gel Hand Sanitizer, Clean Scent, 12 oz Pump Bottle, PK12 PK (3659-12)
- ILC Replacement for Macbeth 30950000 replacement light bulb lamp (30950000 MACBETH)
- ILC Replacement for Siemens Acuson Sequoia 512 Direct-connect ECG Cables Pinch/grabber (ACUSON SEQUOIA 512 DIRECT-CONNECT ECG CABLES PINC)
- MEDSOURCE IV Administration Set, 72 in. L, PK50 (MS-83401)
- MEDSOURCE IV Extension Set, Clear/White, 7in L, PK100 (MS-83091)
- MEDSOURCE PRN Connector, PVC, 1" L, 1/2" W, FDA, PK100 (MS-83379)
- MEDSOURCE IV Start Kit, Clear/White, 7-1/2inL, PK100 (MS-80047)
- MEDSOURCE IV Administration Set, 72 in. L, PK50 (MS-83403)
- MEDSOURCE IV Dressing, Clear/White, 4 in, L, PK50 (MS-11124BX)
- A2Z SCILAB LEFT MILLER EAST WEST ELEVATORS ELE0071 FLAT ROUNDED BLADE (A2Z-ZR802)
- Medsource EMT Supplies