Shop All Topical Ointments, Creams, and Antiseptics
Medsource
Israeli Abdominal Pad, Sterile, Grn, Cotton
Mfr # MS-ELITE-405
Zoro # G6577599
product price: $52.85
/ea
$52.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Unitized Unitized
- Waterproof No
- Package Type Individually Wrapped
- Color Green
- Standards FDA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medsource
- MFR # MS-ELITE-405
- Zoro # G6577599
- Country of Origin United States
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Length | 13 1/2 in |
Width | 8 in |
Dressing Width | 8 in |
Dressing Length | 13 1/2 in |
Package Height | 5 in |
Package Width | 8 in |
Package Length | 1 in |
Details
Item | Abdominal Pad |
Unitized | Unitized |
Waterproof | No |
Package Type | Individually Wrapped |
Color | Green |
Standards | FDA |
Material | Cotton |
Sterile/Non-Sterile | Sterile |
Product Type | Abdominal Pad |
Latex Content | Latex Free |
Number of Units Included | 1 |
Fastener Included | Fastener Not Included |
Sterility | Sterile |
Dressing Material | Cotton |
Dressing Color | Green |
Water Resistance | Not Water Resistant |
Description
Abdominal Pad, Dressing Length 13 1/2 in, Dressing Width 8 in, Water Resistance Not Water Resistant, Sterility Sterile, Unitized Unitized, Fastener Included Fastener Not Included, Number of Units Included 1, Package Height 5 in, Package Width 8 in, Package Length 1 in, Compatible Manufacturer Part Number Not Applicable, Compatible Grainger Part Number Not Applicable, Standards FDA, Latex Content Latex Free, Dressing Color Green, Dressing Material Cotton, Package Type Individually Wrapped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELCH ALLYN BLOOD PRESSURE HOSE, 5 FT (4500-30)
- MERET PRODUCTS Omni Pro X, Infection Control Complete, (M8101TB)
- ZOGICS Shampoo, Citrus and Aloe, 4PK (SCA128-4)
- SMARTHEART Automatic Wrist Digital Blood Pressure Monitor (1-Person, 60 memory) (01-540)
- MEDSOURCE Cold Pack, White/Blue, 8in L x 6in W, PK48 (MS-CD6X8)
- MEDI-FIRST Antiseptic Spray, 2 oz. (24402)
- PHYSICIANSCARE First Aid Kit Rubbing Alcohol, Isopropyl Alcohol, 16 oz Bottle (M313)
- THERACARE Pain Relief Lidocaine Cream (19-930)
- FIRST AID ONLY Lip Balm, Packet, 0.5g, PK10 (18-135)
- PHYSICIANSCARE First Aid Antiseptic Towelettes, PK25 (51028)
- DERMA NUMB 2 oz Bottle Derma Numb Anesthetic Gel (DERMA-GEL1)
- Medsource Topical Ointments, Creams, and Antiseptics