Shop All Infrared Thermometers
This Product is Discontinued
Medsource
Infrared Thermometer, Width: 3.6" (Discontinued)
Mfr # MS-131001
Zoro # G4330605
Not eligible for select promotions
This Product is Discontinued
Key Features
- Thermometer Location Forehead
- Height 1 1/2 in
- Includes (2) AA
- Color White
- Length 6 1/10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medsource
- MFR # MS-131001
- Zoro # G4330605
- Country of Origin China
- Category Infrared Thermometers
Dimensions
Height | 1 1/2 in |
Length | 6 1/10 in |
Width | 3 6/10 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Non-Contact Infrared Thermometer |
Thermometer Location | Forehead |
Includes | (2) AA |
Color | White |
Readout Time | 1 sec |
Shop By | Closeouts |
Description
Non-Contact Infrared Thermometer, Thermometer Location Forehead, Readout Time 1 sec, Color White, Length 6 1/10 in, Width 3 6/10 in, Height 1 1/2 in, Includes (2) AA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.