Shop All EMT Supplies
This Product is Discontinued
Medsource
Infrared Thermometer, White/Blue, Plastic (Discontinued)
Mfr # MS-131000
Zoro # G9603456
This Product is Discontinued
Key Features
- Color White/Blue
- Length 7.5 in
- Width 2.3281 in
- Material Plastic
- Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Medsource
- MFR # MS-131000
- Zoro # G9603456
- Country of Origin China
- Category EMT Supplies
Dimensions
Length | 7.5 in |
Width | 2.3281 in |
Height | 6 in |
Details
Item | Infrared Thermometer |
Color | White/Blue |
Material | Plastic |
Includes | (2) AA batteries |
Readout Time | 1 sec |
Measurement Type | Fahrenheit; Metric |
Industry Type | Healthcare |
Standards | FDA |
Description
Infrared Thermometer, Measurement Type Fahrenheit; Metric, Readout Time 1 sec, Color White/Blue, Material Plastic, Length 7.5 in, Width 2.3281 in, Height 6 in, Standards FDA, Includes (2) AA Batteries
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.