Shop All Medical Thermometers
This Product is Discontinued
Medsource
Infrared Thermometer, Plastic, Metric (Discontinued)
Mfr # MS-131002
Zoro # G4330307
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Response Time 2 sec
- Standards FDA, CE, EN ISO 80601-2-56:2012, EN 60601-1-11:2010, RoHS/REACH, WEEE Compliant, ASTM E1965-98 (2009)
- Readout Time Less than or Equal to 1 sec
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medsource
- MFR # MS-131002
- Zoro # G4330307
- Country of Origin China
- Category Medical Thermometers
Dimensions
Width | 3 37/50 in |
Length | 5 43/100 in |
Height | 1 37/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Non-Contact Infrared Thermometer |
Response Time | 2 sec |
Standards | FDA, CE, EN ISO 80601-2-56:2012, EN 60601-1-11:2010, RoHS/REACH, WEEE Compliant, ASTM E1965-98 (2009) |
Readout Time | Less than or Equal to 1 sec |
Measurement Type | Metric |
Includes | Temperature Screening Tool, Batteries |
Material | Plastic |
Thermometer Location | Forehead |
Color | Purple, White |
Shop By | Closeouts |
Description
Non-Contact Infrared Thermometer, Thermometer Location Forehead, Measurement Type Metric, Readout Time Less than or Equal to 1 sec, Color Purple, White, Material Plastic, Length 5 43/100 in, Width 3 37/50 in, Height 1 37/64 in, Standards FDA, CE, EN ISO 80601-2-56:2012, EN 60601-1-11:2010, RoHS/REACH, WEEE Compliant, ASTM E1965-98 (2009), Includes Temperature Screening Tool, Batteries
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.