Shop All Diagnostic and Monitoring Instruments and Supplies
Medsource
Head Immobilizer Strap, 27 in. L, Orange
Mfr # MS-91001
Zoro # G6175696
original price:
$31.59
10% off
new price: $28.39
/ea
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material vinyl
- Color Orange
- Width 1 in
- Length 27 in
- Straps Count 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medsource
- MFR # MS-91001
- Zoro # G6175696
- UPC # N
- Country of Origin China
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Width | 1 in |
Length | 27 in |
Details
Item | Head Immobilizer Strap |
Material | vinyl |
Color | Orange |
Straps Count | 2 |
Industry Type | Healthcare |
Description
Head Immobilizer Strap, Width 1 in, Length 27 in, Material Vinyl, Color Orange, Straps Count 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRIVE MEDICAL 3 Panel Privacy Screen (13508)
- ZORO SELECT First Aid Cabinet, Metal, 200 Person (54768)
- COVIDIEN Sharps Container, 1.25 Gal., PK3 (KD5G019603)
- HONEYWELL Bloodborne Pathogen Kit (127010)
- MEDSOURCE Strap, Blue, 60 in. L (MS-ST394)
- MEDSOURCE Strap, Black (MS-95002)
- MEDSOURCE Laryngoscope Handle, Silver (MS-46003)
- MEDSOURCE Splint, Orange, 36 in. L (MS-SPLINT)
- MEDSOURCE Strap, Black, 60 in. L (MS-ST393)
- MEDSOURCE Strap, Black, 60 in. L (MS-ST593)
- ILC Replacement For CABLES AND SENSORS, ICMQED20 (IC-MQ-ED20)
- Medsource Diagnostic and Monitoring Instruments and Supplies