Shop All Gurneys & Stretcher Accessories
Medsource
Head Immobilizer, 10-1/2x16x6-1/2, Orange
Mfr # MS-91000
Zoro # G5051916
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 16 in
- Height 6 1/2 in
- Depth 10 1/2 in
- Color Orange
- Material Polyurethane Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medsource
- MFR # MS-91000
- Zoro # G5051916
- Country of Origin China
- Category Gurneys & Stretcher Accessories
Dimensions
Width | 16 in |
Height | 6 1/2 in |
Depth | 10 1/2 in |
Details
Item | Head Immobilizer |
Color | Orange |
Material | Polyurethane Foam |
Industry Type | Healthcare |
Description
Head Immobilizer, Depth 10 1/2 in, Width 16 in, Height 6 1/2 in, Material Polyurethane Foam, Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICK MEDICAL SUPPLY Strap, Black, 5 ft. L x 2-1/2" W x 3" H (37252 BK)
- MABIS Digital Thermometer, Oral (15-736-000)
- CUBIX SAFETY Standard, Non-Alarmed Compact AED Cabinet (CB2-Sn)
- MCKESSON Nonsterile Physical Exam General Purpose Drape, 40 x 48 Inch, 100PK (18-894)
- MEDSOURCE Extrication Device, Green (MS-ED2253)
- DICK MEDICAL SUPPLY Strap, Olive, 5 ft. L x 2-1/2" W x 3" H (47152 OD)
- DICK MEDICAL SUPPLY Strap, Orange, 5 ft. L x 2-1/2" W x 3" H (31051 OR)
- DICK MEDICAL SUPPLY Strap, Black, 7 ft. L x 2-1/2" W x 3" H (21172 BK)
- SKIL-CARE Skil-Care 556067 Universal Glide Sheet for Mattress - 48-56 in. (556067)
- DICK MEDICAL SUPPLY Strap, Black, 4 ft. L x 2-1/2" W x 3" H (31041 BK)
- DICK MEDICAL SUPPLY Strap, Black, 6 ft. L x 2-1/2" W x 3" H (11162 BK)
- Medsource Gurneys & Stretcher Accessories