Shop All Gauze & Dressings
Medsource
Gauze Pad, Sterile, White, Non-Woven
Mfr # MS-ELITE-415
Zoro # G6536691
$74.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Unitized Unitized
- Waterproof No
- Standards FDA
- Sterile/Non-Sterile Sterile
- Package Type Individually Wrapped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Medsource
- MFR # MS-ELITE-415
- Zoro # G6536691
- Country of Origin United States
- Category Gauze & Dressings
Dimensions
Length | 144 in |
Width | 3 in |
Dressing Length | 4 yd |
Dressing Width | 3 in |
Package Width | 8 in |
Package Length | 1 in |
Package Height | 5 in |
Details
Item | Gauze Pad |
Unitized | Unitized |
Waterproof | No |
Standards | FDA |
Sterile/Non-Sterile | Sterile |
Package Type | Individually Wrapped |
Color | White |
Material | Non-Woven |
Latex Content | Latex Free |
Product Type | Gauze Pad |
Fastener Included | Fastener Not Included |
Number of Units Included | 1 |
Dressing Color | White |
Water Resistance | Not Water Resistant |
Sterility | Sterile |
Description
Gauze Pad, Dressing Length 4 yd, Dressing Width 3 in, Water Resistance Not Water Resistant, Sterility Sterile, Unitized Unitized, Fastener Included Fastener Not Included, Number of Units Included 1, Package Height 5 in, Package Width 8 in, Package Length 1 in, Compatible Manufacturer Part Number Not Applicable, Compatible Grainger Part Number Not Applicable, Standards FDA, Latex Content Latex Free, Dressing Color White, Package Type Individually Wrapped, Product Type Gauze Pad
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNILEVER US Q-tips, COTTON SWABS, ANTIBACTERIAL, 300PK (17900PK)
- FIRST AID ONLY Elastic Wrap, Beige, 3inWx5 (5-923)
- SMARTHEART SmartHeart Talking Digital Scale | Audible results in English (lbs/kg) or Spanish (kg | 438 lbs / 199 kg Capacity | Tempered Glass Auto-On | Backlit display (19-103)
- DESITIN Desitin Maximum Strength Diaper Rash Ointment Cream 4 oz., PK36 (5100071)
- MEDSOURCE Sterile Conforming Gauze, 4", PK96 (MS-GZCS4)
- MEDSOURCE Bandage, Sterile, 8-1/4 in L x 5-1/2 in W (MS-G1163)
- MEDSOURCE Elastic Bandage, 3" x 5 yd., PK50 (MS-EB003)
- MEDSOURCE Elastic Bandage, 4" x 5 yd., PK50 (MS-EB004)
- MEDSOURCE Gauze Pad, Non-Sterile, Cotton, White, PK2000 (MS-GZ4X4NS)
- MEDSOURCE Rolled Gauze, 4.5" x 4.1 yd., PK100 (MS-RG001)
- CURAD Curad MIICUR0055RB 1x 1 in. Blood Stop Gauze Packets (MIICUR0055RB)
- Medsource Gauze & Dressings