Shop All Gurneys & Stretchers
Medsource
Folding Stretcher, Maroon, 74" L
Mfr # MS-EFS124
Zoro # G6152286
product price: $352.99
/ea
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 74 in
- Width 20 in
- Weight Capacity 350 lb
- Height 8 in
- Color Maroon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medsource
- MFR # MS-EFS124
- Zoro # G6152286
- Country of Origin China
- Category Gurneys & Stretchers
Dimensions
Length | 74 in |
Width | 20 in |
Height | 8 in |
Details
Item | Folding Stretcher |
Weight Capacity | 350 lb |
Color | Maroon |
Frame Material | Aluminum Alloy |
Straps Count | 2 |
Wheels | 2 |
Industry Type | Healthcare |
Includes | (2) Metal Buckle Straps |
Standards | FDA |
Handles | 0 |
Strapping Type | Polypropylene Web-Metal Buckle |
Cover Material | Vinyl Coated Nylon |
Description
Folding Stretcher, Maroon, Length 74 in, Width 20 in, Height 8 in, Weight Capacity 350 lb, Frame Material Aluminum Alloy, Cover Material Vinyl Coated Nylon, Handles 0, Strapping Type Polypropylene Web-Metal Buckle, Straps Count 2, Wheels 2, Standards FDA, Includes (2) Metal Buckle Straps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEMING SUPPLY Digital Body Weight Bathroom Scale, Accurate Measurements in 0.2 Increments, Large LCD Display (656903XFG)
- ZORO SELECT Bulk First Aid kit, Metal, 10 Person (54557)
- ILC Replacement for Mortara Am12 (9293-048-54) EKG Leadwires Snap (AM12 (9293-048-54) EKG LEADWIRES SNAP MORTARA)
- SCOTT Control Moisturizing Hand and Body Lotion, Fresh Scent, 1 L Bottle (35362)
- MEDSOURCE Backboard, 72" L, 16" W, 2" H, Plastic (MS-93000-O)
- MEDSOURCE Scoop Stretcher, 350 lb., 67 to 80-1/2 In. (MS-SCP123)
- MEDSOURCE Pole Stretcher, Orange, 87" L (MS-PST124)
- MEDSOURCE Scoop Stretcher, 350 lb., 63-1/2 to 78 In. (MS-SCP124)
- MEDSOURCE Backboard, 72" L, 16" W, 2" H, Plastic (MS-93000Y-16)
- MEDSOURCE Backboard, 72" L, 18" W, 2" H, Plastic (MS-93000-18O)
- HONEYWELL Folding Stretcher, 350 lb., 72 In., Orange (4499920)
- Medsource Gurneys & Stretchers