Shop All Gurneys & Stretchers
Medsource
Folding Stretcher, Blue, 73" L
Mfr # MS-EFS123
Zoro # G6152295
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 73 in
- Weight Capacity 350 lb
- Width 18 in
- Height 2 in
- Color Maroon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medsource
- MFR # MS-EFS123
- Zoro # G6152295
- Country of Origin China
- Category Gurneys & Stretchers
Dimensions
Length | 73 in |
Width | 18 in |
Height | 2 in |
Details
Item | Folding Stretcher |
Weight Capacity | 350 lb |
Color | Maroon |
Straps Count | 2 |
Frame Material | Aluminum Alloy |
Cover Material | Vinyl Coated Nylon |
Standards | FDA |
Handles | 0 |
Strapping Type | Polypropylene Web-Metal Buckle |
Industry Type | Healthcare |
Includes | (2) Metal Buckle Straps |
Description
Folding Stretcher, Maroon, Length 73 in, Width 18 in, Height 2 in, Weight Capacity 350 lb, Frame Material Aluminum Alloy, Cover Material Vinyl Coated Nylon, Handles 0, Strapping Type Polypropylene Web-Metal Buckle, Straps Count 2, Standards FDA, Includes (2) Metal Buckle Straps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTHSHORE MEGAMAX Tab-Style Briefs, White, Medium, 32"-44", 40PK (1274)
- FLEMING SUPPLY Fleming Supply Digital Blood Pressure Monitor, Adjustable Cuff, 2 Memory Groups for Multiple Users (146695MDZ)
- DICK MEDICAL SUPPLY Strap, Maroon, 6 ft. L x 2-1/2" W x 3" H (11162 MA)
- ZORO SELECT Antibiotic, Cream, Box, Wrapped Packets (90952)
- MEDSOURCE Backboard, 72" L, 16" W, 2" H, Plastic (MS-93000-O)
- MEDSOURCE Pole Stretcher, Orange, 87" L (MS-PST124)
- MEDSOURCE Scoop Stretcher, 350 lb., 63-1/2 to 78 In. (MS-SCP124)
- MEDSOURCE Backboard, 72" L, 16" W, 2" H, Plastic (MS-93000Y-16)
- MEDSOURCE Backboard, 72" L, 18" W, 2" H, Plastic (MS-93000-18O)
- MEDSOURCE Folding Stretcher, Maroon, 74" L (MS-EFS124)
- REXONE Stretcher, 28" L, 20" H, Blue (RXA02EM)
- Medsource Gurneys & Stretchers