Shop All Gurneys & Stretchers
This Product is Discontinued
Medsource
Folding Basket Stretcher, Orange, 86" L (Discontinued)
Mfr # MS-PBS-S
Zoro # G6152225
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length 86 in
- Width 24 in
- Weight Capacity 600 lb
- Height 7 7/64 in
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medsource
- MFR # MS-PBS-S
- Zoro # G6152225
- Country of Origin China
- Category Gurneys & Stretchers
Dimensions
Length | 86 in |
Width | 24 in |
Height | 7 7/64 in |
Details
Item | Folding Basket Stretcher |
Weight Capacity | 600 lb |
Color | Orange |
Frame Material | PVC |
Straps Count | 4 |
Includes | Lifting Bridle |
Cover Material | Plastic |
Handles | 0 |
Industry Type | Healthcare |
Strapping Type | Polyester |
Standards | FDA |
Description
Folding Basket Stretcher, Orange, Length 86 in, Width 24 in, Height 7 7/64 in, Weight Capacity 600 lb, Frame Material PVC, Cover Material Plastic, Handles 0, Strapping Type Polyester, Straps Count 4, Standards FDA, Includes Lifting Bridle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.