Shop All Patient Transport
Medsource
Fixation Strap, Yellow, 2" H
Mfr # MS-90046
Zoro # G6152170
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. MS-90044
- Height 2 in
- Color Yellow
- Strapping Type Polypropylene
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medsource
- MFR # MS-90046
- Zoro # G6152170
- Country of Origin China
- Category Patient Transport
Dimensions
Height | 2 in |
Details
Item | Fixation Strap |
For Use With | Mfr. No. MS-90044 |
Color | Yellow |
Strapping Type | Polypropylene |
Industry Type | Healthcare |
Material | Aluminum |
Accessory Type | Wall Mounting Strap |
Description
Wall Mounting Strap, Height 2 in, Material Aluminum, Color Yellow, Strapping Type Polypropylene, For Use With Mfr. No. MS-90044
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO NATURAL ORANGE Pumice Hand Cleaner, Citrus, 14 oz Bottle, PK12 PK (0957-12)
- FIRST AID ONLY First Aid Kit, Plastic, 50 Person (90639)
- SWITCH STICKS Walking Stick Seat, Single, 2 in. H, Single (502-2002-5104)
- ZORO SELECT Gauze Wrap, Non-Sterile, White, Gauze, Box (9999-0502)
- AFS Stretcher Bed/Ramp - Standard (11080)
- FI-SHOCK Fence Stretcher (400)
- BRAZOS WALKING STICKS CANE TWST ARMTC 37""CEDAR (502-3000-0158)
- BRAZOS FREEFORM HICKRY CANE 55"" (602-3000-1126)
- BRAZOS NAT HDWD ROOT CANE 37"" (502-3000-0138)
- MEGAMOVER Portable Patient Transport Unit, 1000 lb. (73249)
- MEGAMOVER Portable Patient Transport Unit, 40 in. W (73252)
- Medsource Patient Transport