Shop All Patient Transport
Medsource
Fixation Device, Yellow, 4" H
Mfr # MS-90045
Zoro # G6152189
product price: $95.99
/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. MS-90044
- Height 4 in
- Depth 3 in
- Color Yellow
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medsource
- MFR # MS-90045
- Zoro # G6152189
- Country of Origin China
- Category Patient Transport
Dimensions
Height | 4 in |
Depth | 3 in |
Details
Item | Fixation Device |
For Use With | Mfr. No. MS-90044 |
Color | Yellow |
Industry Type | Healthcare |
Material | Aluminum |
Accessory Type | Wall Mounting Bracket |
Description
Wall Mounting Bracket, Height 4 in, Depth 3 in, Material Aluminum, Color Yellow, For Use With Mfr. No. MS-90044
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALCO Foot Rest, PR (70043)
- FIRST AID ONLY Bleeding Control Kit, 10pcs, 8x9", Red (91137)
- EMI Bulk Emergency Preparedness Kit, Nylon (9120)
- ILC Replacement for Marquette MAC 5500 EKG Leadwires Snap (MAC 5500 EKG LEADWIRES SNAP MARQUETTE)
- BRAZOS WALKING STICKS CANE TWST ARMTC 37""CEDAR (502-3000-0158)
- MEGAMOVER Portable Patient Transport Unit, 40 in. W (73252)
- BRAZOS NAT HDWD ROOT CANE 37"" (502-3000-0138)
- MEGAMOVER Portable Patient Transport Unit, 36 in. L (73254)
- AFS Fold Up Aluminum Backboard Stretcher (11029)
- BRAZOS TWST HICKORY CANE 37"" (502-3000-0226)
- MABIS MABIS 524-1816-1999 HealthSmart Bariatric Bath Seat with BactiX; With Back (524-1816-1999)
- Medsource Patient Transport