Shop All First Aid Kits
Medsource
First Aid Kit Trauma Bag
Mfr # MS-ELITE-FA187E
Zoro # G6538478
product price: $19.75
/ea
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Components 0
- Color Black
- Standards FDA
- People Served 1
- Case Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medsource
- MFR # MS-ELITE-FA187E
- Zoro # G6538478
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 9 1/2 in |
Depth | 3 in |
Width | 7 1/2 in |
Details
Item | First Aid Kit Trauma Bag |
Number of Components | 0 |
Color | Black |
Standards | FDA |
People Served | 1 |
Case Material | Nylon |
Number of Pockets | 0 |
Description
First Aid Kit Trauma Bag, Bag, Number of Components 0, People Served 1, Case Material Nylon, Color Black, Number of Pockets 0, Height 9 1/2 in, Width 7 1/2 in, Depth 3 in, Standards FDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WASIP Survival Blanket, PK12 (F6501401)
- FIRST AID ONLY Sting Relief, Packet, 4-1/4 In., PK100 (19-100)
- FIRST AID ONLY First Aid Kit Refill, CPR Mask, 1 Per Box (FAE-6023)
- SENSODYNE Full Protection 4 oz., PK12 (08379)
- MEDSOURCE First Aid Kit Trauma Bag (MS-ELITE-FA200E)
- MEDSOURCE ECG Paper Roll, 75 ft. L x 108mm W, 18 Pcs. (MS-65010)
- MEDSOURCE Stop Bleed Kit, 18 Components (MS-ELITE-142B)
- MEDSOURCE Bulk Emergency Medical Kit, Polypropylene (MS-75155)
- MEDSOURCE Bulk First Responder Kit, Nylon (MS-75163)
- MEDSOURCE Stop Bleed Kit, 12 Components (MS-ELITE-FA-GSTK)
- THE BRUSH MAN 15-Person Weatherproof First Aid Kit (FIRST AID-15)
- Medsource First Aid Kits