Shop All First Aid Kits
This Product is Discontinued
Medsource
First Aid Kit Trauma Bag, 10 Components (Discontinued)
Mfr # MS-ELITE-FA187BLK
Zoro # G6576801
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Black
- Number of Components 10
- Standards FDA
- People Served 1
- Case Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medsource
- MFR # MS-ELITE-FA187BLK
- Zoro # G6576801
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 9 1/2 in |
Width | 7 1/2 in |
Depth | 3 in |
Details
Item | First Aid Kit Trauma Bag |
Color | Black |
Number of Components | 10 |
Standards | FDA |
People Served | 1 |
Case Material | Nylon |
Number of Pockets | 0 |
Description
First Aid Kit Trauma Bag, Bag, Number of Components 10, People Served 1, Case Material Nylon, Color Black, Number of Pockets 0, Height 9 1/2 in, Width 7 1/2 in, Depth 3 in, Standards FDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.