Shop All Medical Equipment Bags & Cases
Medsource
Fanny Pack, Red
Mfr # MS-33309
Zoro # G6098434
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Height 5 in
- Width 7 in
- Length 14 in
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Medsource
- MFR # MS-33309
- Zoro # G6098434
- Country of Origin China
- Category Medical Equipment Bags & Cases
Dimensions
Height | 5 in |
Width | 7 in |
Length | 14 in |
Details
Item | Fanny Pack |
Material | Polyester |
Color | Red |
Industry Type | Healthcare |
Description
Fanny Pack, Height 5 in, Width 7 in, Length 14 in, Material Polyester, Red
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEMP USA Ambu CPR Mask With 02 Inlet, 10-502 (10-502)
- FIRST AID ONLY Triple Antibiotic Ointment, 0.5 g Packet, 60/Box (12-700)
- NEUTROGENA Makeup Remover Cleansing Towelettes Fragrance-Free 25 Towelettes, PK6 (6811090)
- BRAYDEN Manikin Artificial Lungs W/ Filter, PK24 (IM13-SA0924)
- MEDSOURCE IV Bag, Navy (MS-B3361)
- MEDSOURCE Disaster Preparedness Kit, Serve 1 to 6 (MS-75152-O)
- MEDSOURCE Trauma Response Bag, Orange (MS-B3302)
- MEDSOURCE Trauma Bag, 7-1/2x10x17-1/2 in., Navy (MS-B3331)
- MEDSOURCE Trauma Bag, 10-1/2x12x20 in., Navy (MS-B3321)
- MEDSOURCE Polytissue Pillow Case, 22x30, PK100 (MS-44125)
- FIRST AID ONLY First Responder Bag, 10-3/4x3x13-3/4 (510-FR/BAG)
- Medsource Medical Equipment Bags & Cases