Shop All Medical Equipment Bags & Cases
Medsource
Fanny Pack, Navy
Mfr # MS-33307
Zoro # G6131492
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Height 5 in
- Width 7 in
- Length 14 in
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Medsource
- MFR # MS-33307
- Zoro # G6131492
- Country of Origin China
- Category Medical Equipment Bags & Cases
Dimensions
Height | 5 in |
Width | 7 in |
Length | 14 in |
Details
Item | Fanny Pack |
Material | Polyester |
Color | Navy |
Industry Type | Healthcare |
Description
Fanny Pack, Height 5 in, Width 7 in, Length 14 in, Material Polyester, Navy
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMI Splinter Tweezer, Black, 4-1/2" L (980)
- FIRST AID ONLY Antiseptic, 4-3/4in x 7-3/4in, PK50 (H307)
- GRAYLINE Shelf Helper Medium Wht (40115)
- DEALMED Disposable Bp Cuff Barrier Sleeve, White, 100/Bx, 5/Cs, 500PK (784084)
- MEDSOURCE Disaster Preparedness Kit, Serve 1 to 6 (MS-75161-O)
- MEDSOURCE BP Kit, Blue (MS-MED3N)
- MEDSOURCE BP Kit, Blue (MS-MED5N)
- MEDSOURCE Intubation Kit, Packed Bag, Serves 1 to 6 (MS-75170)
- MEDSOURCE Fanny Pack, Red (MS-33309)
- MEDSOURCE Disaster Preparedness Kit, Serve 1 to 6 (MS-75152-O)
- ERGODYNE Tool Duffel Bag, Duffel Bag, Red, 600-denier Polyester (GB5020S)
- Medsource Medical Equipment Bags & Cases