Shop All Diagnostic and Monitoring Instruments and Supplies
Medsource
Electrodes, Foam, White, PK600
Mfr # MS-65005
Zoro # G6881892
original price:
$148.94
4% off
new price: $141.99
/pk 600, $0.24/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Foam
- Size Adult
- Color White
- Standards FDA
- Packaged In Package
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medsource
- MFR # MS-65005
- Zoro # G6881892
- Country of Origin China
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Size | Adult |
Details
Item | Electrode |
Material | Foam |
Color | White |
Standards | FDA |
Packaged In | Package |
Industry Type | Healthcare |
Description
Electrode, Size Adult, Color White, Material Foam, Packaged In Package, Standards FDA, Package Quantity 600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Topical Cleanser, Cream, Bottle, 12.000 oz. (91069)
- ZORO SELECT Stop Bleed Kit, Red, 7" H x 3-1/2" Depth (91060)
- CURAD Flex Fabric Bandages, Fingertip, 1.75 x 3, PK100, 100PK (NON25513)
- DUKAL Elastic Wrap 4" For Strains And Sprains (65501)
- MEDSOURCE Laryngoscope Handle, Silver (MS-46003)
- MEDSOURCE Glucose Test Solution, Blood Sample (MS-76016)
- MEDSOURCE Strap, Orange, 60 in. L (MS-ST696)
- MEDSOURCE Cannula, Flared Tip, PVC, Clear/White, PK50 (MS-24004)
- MEDSOURCE Strap, Black (MS-95002)
- MEDSOURCE Glucose Monitor, Blood Sampl, Glucose (MS-76010)
- POSH LIVING Posh Living JF78-07NC-UE Two Drawers & Lift-Up Top Rylee Mirrored Makeup Vanity Table - 31 x 18 x 47 in. (JF78-07NC-UE)
- Medsource Diagnostic Equipment