Shop All Gauze & Dressings
Medsource
Elastic Bandage, 6" x 5 yd., PK50
Mfr # MS-EB006
Zoro # G7257634
product price: $57.59
/pk 50, $1.15/ea
$57.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Type Healthcare
- Package Type Box
- Color Beige
- Material Cotton
- Sterile/Non-Sterile Sterile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medsource
- MFR # MS-EB006
- Zoro # G7257634
- Country of Origin China
- Category Gauze & Dressings
Dimensions
Length | 5 yd |
Width | 6 in |
Package Length | 21 in |
Package Height | 10 in |
Package Width | 8 in |
Dressing Width | 6 in |
Dressing Length | 5 yd |
Description
Elastic Bandages, Dressing Length 5 yd, Dressing Width 6 in, Water Resistance Not Water Resistant, Sterility Sterile, Unitized Unitized, Fastener Included Clips, Number of Units Included 50, Package Height 10 in, Package Width 8 in, Package Length 21 in, Compatible Manufacturer Part Number Not Applicable, Compatible Grainger Part Number Not Applicable, Standards FDA, Latex Content Latex Free, Dressing Color Beige, Dressing Material Cotton, Includes Fastener Fastener Included, Package Type Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY First Aid Refill Sling Band., 40x56, PK10 (AN-5071)
- FIRST AID ONLY Adhesive Blue Metal Detectable Bandages, 1 x 3, Plastic w/Foil, PK100 (H175)
- EMI Lister Bandage Scissors, Silver, 5-1/2" L (1050)
- COMMERCIAL Finger Cots (L), PK144 (54182)
- MEDSOURCE Multi-Trauma Dressing, 12" x 30", PK25 (MS-GZM001)
- MEDSOURCE Elastic Bandage, 3" x 5 yd., PK50 (MS-EB003)
- MEDSOURCE Bandage, Sterile, 8-1/4 in L x 5-1/2 in W (MS-G1163)
- MEDSOURCE Bandage, Sterile, Green, Cotton (MS-ELITE-402)
- MEDSOURCE Sterile Conforming Gauze, 2", PK96 (MS-GZCS2)
- MEDSOURCE ABD Pad, Sterile, Unitized, 8x10, PK320 (MS-ABD8X10)
- OASIS Gauze Bandage Roll, 1in x 10 Yards, 12 Per Bag (1350-1)
- Medsource Gauze & Dressings