Shop All Gauze & Dressings
Medsource
Elastic Bandage, 4" x 5 yd., PK50
Mfr # MS-EB004
Zoro # G8490675
original price:
$71.05
9% off
$64.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 yd
- Waterproof No
- Industry Type Healthcare
- Standards FDA
- Package Type Packet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Medsource
- MFR # MS-EB004
- Zoro # G8490675
- Country of Origin China
- Category Gauze & Dressings
Dimensions
Length | 5 yd |
Width | 4 in |
Dressing Width | 4 in |
Dressing Length | 5 yd |
Package Width | 5 in |
Package Length | 15 in |
Package Height | 10 in |
Description
Elastic Bandages, Dressing Length 5 yd, Dressing Width 4 in, Water Resistance Not Water Resistant, Sterility Sterile, Unitized Unitized, Fastener Included Clips, Number of Units Included 50, Package Height 10 in, Package Width 5 in, Package Length 15 in, Compatible Manufacturer Part Number Not Applicable, Compatible Grainger Part Number Not Applicable, Standards FDA, Latex Content Latex Free, Dressing Color Beige, Dressing Material Cotton, Includes Fastener Fastener Included, Package Type Packet
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Sting Relief, Packet, 0.5 oz., PK10 (19-002)
- CURAD QuickStop Flex Fabric Bandages, Assorted, PK30, 30PK (CUR5245)
- STERICYCLE Sharps Mailback System, 1/4 Gal., Red (1Q5V4)
- HONEYWELL Gauze Bandage, Non-Sterile, White, No, Gauze (051820)
- MEDSOURCE Bandage, Sterile, 8-1/4 in L x 5-1/2 in W (MS-G1163)
- MEDSOURCE Multi-Trauma Dressing, 12" x 30", PK50 (MS-GZM00150)
- MEDSOURCE Elastic Bandage, 3" x 5 yd., PK50 (MS-EB003)
- MEDSOURCE ABD Pad, Sterile, Unitized, 8x10, PK320 (MS-ABD8X10)
- MEDSOURCE Rolled Gauze, 4.5" x 4.1 yd., PK100 (MS-RG001)
- MEDSOURCE Multi-Trauma Dressing, 12" x 30", PK25 (MS-GZM001)
- DEALMED Stretch Gauze Bandage Rolls, Non-Sterile, 4", 12/Bx, 8/Cs, 96PK (783104)
- Medsource Gauze & Dressings