Shop All Gauze & Dressings
Medsource
Elastic Bandage, 2" x 5 yd., PK50
Mfr # MS-EB002
Zoro # G8490666
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sterile/Non-Sterile Sterile
- Package Type Box
- Color Beige
- Length 5 yd
- Standards FDA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Medsource
- MFR # MS-EB002
- Zoro # G8490666
- Country of Origin China
- Category Gauze & Dressings
Dimensions
Length | 5 yd |
Width | 2 in |
Dressing Length | 5 yd |
Dressing Width | 2 in |
Package Width | 5 in |
Package Height | 10 in |
Package Length | 15 in |
Description
Elastic Bandages, Dressing Length 5 yd, Dressing Width 2 in, Water Resistance Not Water Resistant, Sterility Sterile, Unitized Unitized, Fastener Included Clips, Number of Units Included 50, Package Height 10 in, Package Width 5 in, Package Length 15 in, Compatible Manufacturer Part Number Not Applicable, Compatible Grainger Part Number Not Applicable, Standards FDA, Latex Content Latex Free, Dressing Color Beige, Dressing Material Cotton, Includes Fastener Fastener Included, Package Type Box
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDI-FIRST Extra Strength Non-Aspirin, 500mg, PK100 (80433)
- REXONE Stretcher, 28" L, 20" H, Blue (RXA02EM)
- ACME UNITED First Aid Only FAE-3004 SmartCompliance Refill 3/4"X 3" Adhesive Bandages, Plastic, 25/Box (FAE-3004)
- NORTHSHORE MEGAMAX Tab-Style Briefs, White, Medium, 32"-44", 10PK (1274)
- MEDSOURCE Sterile Gauze, 4" x 4", PK600 (MS-GZ4412S)
- MEDSOURCE Sterile Conforming Gauze, 2", PK96 (MS-GZCS2)
- MEDSOURCE Elastic Bandage, 3" x 5 yd., PK50 (MS-EB003)
- MEDSOURCE Rolled Gauze, 4.5" x 4.1 yd., PK100 (MS-RG001)
- MEDSOURCE ABD Pad, Sterile, Unitized, 8x10, PK320 (MS-ABD8X10)
- MEDSOURCE Multi-Trauma Dressing, 12" x 30", PK50 (MS-GZM00150)
- MEDI-FIRST Gauze Pad, Cotton Blend Gauze, PK100 (61233)
- Medsource Gauze & Dressings