Shop All Medical Equipment Bags & Cases
Medsource
Disaster Preparedness Kit, Serve 1 to 6
Mfr # MS-75166
Zoro # G6106685
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Berman oral Airway Set, Sizes 1-6: infant 40mm, child 60mm, Small Adult 80mm, Adult 90mm, Large adult 100mm, X-Large Adult 110mm, (1)CPR Mask clam shell case, (1) BP/Stethoscope match set: (1)Sprague Stehoscope and (1) Adult Blood Pressure,(1) Penlight, (1) EMT shears-7-1/4 in,(1) 6x8- cold packs, (1) roll of transparent tape 1 inx10yds; (1) burn sheet, (1) Mylar emergency blanket 52 inx82 in, (1) elastic bandages-2 inx5yds, (1) Elastic bandages-4x5yds,(1)Multi- trauma dressing, (1) rolled gauze 4-1/2 inx4.1yds 6-ply sterile; (2) ABD Pads-8 inx10 in, (2) Triangular bandages,(2) conforming gauze 2 inx4.1yds sterile,(5) packs gauze pads 2 inx2 in 12ply sterile 2's; (5) packs gauze pads 4 inx4 in 12ply sterile 2's, (10) alcohol prep pads medium, (2)pair latex free gloves-large, (5) adhesive bandages-1 inx3 in, (5) adhesive bandages-3/4 in x3 in, (5) adhesive bandages-Junior, (2) Non-Rebreather Mask adult, (2) non-rebreather mask pediatric (1) Flex- All splints, (1) yankauer suction tip and tubing, (1) O2 Cylinder D-tank Empty
- Number of Components 70
- People Served 1 to 6
- Industry Type Healthcare
- Case Material Plastic Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medsource
- MFR # MS-75166
- Zoro # G6106685
- Country of Origin China
- Category Medical Equipment Bags & Cases
Details
Includes | (1) Berman oral Airway Set, Sizes 1-6: infant 40mm, child 60mm, Small Adult 80mm, Adult 90mm, Large adult 100mm, X-Large Adult 110mm, (1)CPR Mask clam shell case, (1) BP/Stethoscope match set: (1)Sprague Stehoscope and (1) Adult Blood Pressure,(1) Penlight, (1) EMT shears-7-1/4 in,(1) 6x8- cold packs, (1) roll of transparent tape 1 inx10yds; (1) burn sheet, (1) Mylar emergency blanket 52 inx82 in, (1) elastic bandages-2 inx5yds, (1) Elastic bandages-4x5yds,(1)Multi- trauma dressing, (1) rolled gauze 4-1/2 inx4.1yds 6-ply sterile; (2) ABD Pads-8 inx10 in, (2) Triangular bandages,(2) conforming gauze 2 inx4.1yds sterile,(5) packs gauze pads 2 inx2 in 12ply sterile 2's; (5) packs gauze pads 4 inx4 in 12ply sterile 2's, (10) alcohol prep pads medium, (2)pair latex free gloves-large, (5) adhesive bandages-1 inx3 in, (5) adhesive bandages-3/4 in x3 in, (5) adhesive bandages-Junior, (2) Non-Rebreather Mask adult, (2) non-rebreather mask pediatric (1) Flex- All splints, (1) yankauer suction tip and tubing, (1) O2 Cylinder D-tank Empty |
Number of Components | 70 |
People Served | 1 to 6 |
Industry Type | Healthcare |
Case Material | Plastic Bag |
Standards | FDA |
Item | First Aid kit |
Description
First Aid Kit, Number of Components 70, People Served 1 to 6, Case Material Plastic Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDI-FIRST EMT Utility Scissors, 7-1/2 In. L, Silver (70901)
- EMI Mosquito Forcep, Straight 5" (1720)
- LIL DRUG STORE Lil Drug Store Allergy Sinus Relief 6 ct (97273)
- ZORO SELECT First Aid Kit, Cardboard, 25 Person (59360)
- MEDSOURCE Trauma Bag, Navy (MS-B3401)
- MEDSOURCE Trauma Bag, 7-1/2x10x17-1/2 in., Navy (MS-B3331)
- MEDSOURCE Trauma Response Bag, Orange (MS-B3302)
- MEDSOURCE Disaster Preparedness Kit, Serve 1 to 6 (MS-75161-O)
- MEDSOURCE Trauma Bag, Red (MS-B3403)
- MEDSOURCE IV Bag, Navy (MS-B3361)
- EARTH SCIENCE Growth Essentials Organic Blood Meal Soil Amendment 4 lb (11892-6)
- Medsource Medical Equipment Bags & Cases