Shop All Medical Equipment Bags & Cases
Medsource
Disaster Preparedness Kit, Serve 1 to 6
Mfr # MS-75156
Zoro # G6065227
original price:
$105.56
5% off
new price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Includes (1) Roll Transparent Tape-1 inx10yds, (1) EMT shears-7-1/4 in, (1) Berman Oral Airway Set sizes 1-6: infant 40mm, child 60mm, small adult 80mm, adult 90mm, large adult 100mm, X-large adult 110mm; (1) mylar emergency blanket 52 inx82 in; (1) Match Set: 1 sprague steth & 1 adult blood pressure cuff; (6) Large pair latex free gloves, (6) adhesive bandages 1 inx3 in, (3) pack gauze pads 4 inx4 in 12-ply sterile 2's; (4) ABD pads 5 inx9 in; (2) Rolled gauze 4-1/2 inx4.1yd 6ply sterile, (1) multi-trauma dressing 12 inx30 in sterile, (2) triangular bandages, (1) cpr pocket mask in clam shell case
- People Served 1 to 6
- Number of Components 38
- Case Material Plastic Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medsource
- MFR # MS-75156
- Zoro # G6065227
- Country of Origin China
- Category Medical Equipment Bags & Cases
Details
Item | First Aid kit |
Color | Orange |
Includes | (1) Roll Transparent Tape-1 inx10yds, (1) EMT shears-7-1/4 in, (1) Berman Oral Airway Set sizes 1-6: infant 40mm, child 60mm, small adult 80mm, adult 90mm, large adult 100mm, X-large adult 110mm; (1) mylar emergency blanket 52 inx82 in; (1) Match Set: 1 sprague steth & 1 adult blood pressure cuff; (6) Large pair latex free gloves, (6) adhesive bandages 1 inx3 in, (3) pack gauze pads 4 inx4 in 12-ply sterile 2's; (4) ABD pads 5 inx9 in; (2) Rolled gauze 4-1/2 inx4.1yd 6ply sterile, (1) multi-trauma dressing 12 inx30 in sterile, (2) triangular bandages, (1) cpr pocket mask in clam shell case |
People Served | 1 to 6 |
Number of Components | 38 |
Case Material | Plastic Bag |
Industry Type | Healthcare |
Standards | FDA |
Description
First Aid Kit, Number of Components 38, People Served 1 to 6, Case Material Plastic Bag, Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICK MEDICAL SUPPLY Strap, Yellow, 7 ft. L x 2-1/2" W x 3" H (11170 YL)
- CABLES & SENSORS Adult/Pediatric Needle To Snap Pigtail, PK10 (AD-N-S0)
- FERNO Universal Cylinder Oxygen Bracket, SS/Alm (521)
- SMARTHEART SmartHeart Talking Digital Scale | Audible results in English (lbs/kg) or Spanish (kg | 438 lbs / 199 kg Capacity | Tempered Glass Auto-On | Backlit display (19-103)
- MEDSOURCE Intubation Bag, Navy (MS-B3351)
- MEDSOURCE Disaster Preparedness Kit, Serve 1 to 6 (MS-75161-O)
- MEDSOURCE Trauma Bag, 10-1/2x12x20 in., Navy (MS-B3321)
- MEDSOURCE Laryngoscope Bag, Polyester, Blue, 30 in. L (MS-46350)
- MEDSOURCE Trauma Bag, Red (MS-B3403)
- MEDSOURCE Polytissue Pillow Case, 22x30, PK100 (MS-44125)
- R&B FABRICATIONS Air Mask Bag, Red, 4" L (RB-426-RD)
- Medsource Medical Equipment Bags & Cases