Shop All Medical Equipment Bags & Cases
Medsource
Disaster Preparedness Kit, Serve 1 to 6
Mfr # MS-75152-O
Zoro # G6110754
product price: $395.99
/ea
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1)Bag, (1) Berman oral Airway Set, Sizes 1-6: infant 40mm, child 60mm, Small Adult 80mm, Adult 90mm, Large adult 100mm, X-Large Adult 110mm, (1)CPR Mask, (1) BP/Stethoscope match set: (1)Sprague Stehoscope and (1) Adult Blood Pressure,(1) Penlight, (1) EMT shears, (1) Bandage Shears,(3) 6x8- cold packs, (3) rolls cloth/silk 1 inx10yds, (3) rolls cloth/silk 2x10 yds tape,(1) burn sheet, (3) elastic bandages-3 inx5yds, (3) Elastic bandages-6x5yds,(1)Multi- trauma dressing, (4) ABD Pads-5 inx9 in, (4) Triangular bandages,(4) eye pads, (6)pair latex free gloves-large, (5) adhesive bandages-1 inx3 in, (5) adhesive bandages-3/4 in x3 in, (5) adhesive bandages-Junior, (2) Occlusive Bandages, (4) Adjustable Extrication collars-Adult, (1) Adjustable Extrication Collar-Pediatric, (3) Flex- All splints, (1)pulse oximeter
- Number of Components 92
- People Served 1 to 6
- Industry Type Healthcare
- Case Material Water Resistant Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medsource
- MFR # MS-75152-O
- Zoro # G6110754
- Country of Origin China
- Category Medical Equipment Bags & Cases
Dimensions
Height | 11 in |
Width | 13 in |
Details
Includes | (1)Bag, (1) Berman oral Airway Set, Sizes 1-6: infant 40mm, child 60mm, Small Adult 80mm, Adult 90mm, Large adult 100mm, X-Large Adult 110mm, (1)CPR Mask, (1) BP/Stethoscope match set: (1)Sprague Stehoscope and (1) Adult Blood Pressure,(1) Penlight, (1) EMT shears, (1) Bandage Shears,(3) 6x8- cold packs, (3) rolls cloth/silk 1 inx10yds, (3) rolls cloth/silk 2x10 yds tape,(1) burn sheet, (3) elastic bandages-3 inx5yds, (3) Elastic bandages-6x5yds,(1)Multi- trauma dressing, (4) ABD Pads-5 inx9 in, (4) Triangular bandages,(4) eye pads, (6)pair latex free gloves-large, (5) adhesive bandages-1 inx3 in, (5) adhesive bandages-3/4 in x3 in, (5) adhesive bandages-Junior, (2) Occlusive Bandages, (4) Adjustable Extrication collars-Adult, (1) Adjustable Extrication Collar-Pediatric, (3) Flex- All splints, (1)pulse oximeter |
Number of Components | 92 |
People Served | 1 to 6 |
Industry Type | Healthcare |
Case Material | Water Resistant Nylon |
Standards | FDA |
Color | Orange |
Item | First Aid kit |
Description
First Aid Kit, Number of Components 92, People Served 1 to 6, Case Material Water Resistant Nylon, Color Orange, Height 11 in, Width 13 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAL 7.5 oz. Liquid Hand Soap Pump Bottle, PK 12 (84014)
- SHARPS ASSURE Sharps Container, 1 gal., Red, Snap Lid (SAQ-12)
- CONDOR OUTDOOR PRODUCTS FOLDXOUT MEDICAL BAG, BLACK (MA20-002)
- 3M First Aid Waterproof Tape, 15'L x 1"W, Flexible (MMM731)
- MEDSOURCE Polytissue Pillow Case, 22x30, PK100 (MS-44125)
- MEDSOURCE Trauma Bag, 10-1/2x12x20 in., Navy (MS-B3321)
- MEDSOURCE Trauma Bag, Orange (MS-B3371)
- MEDSOURCE Disaster Preparedness Kit, Serve 1 to 6 (MS-75161-O)
- MEDSOURCE Intubation Bag, Navy (MS-B3351)
- MEDSOURCE BP Kit, Blue (MS-MED3N)
- PELICAN Lid and Divider Set for 1600 Ems Case (1605EMS)
- Medsource Medical Equipment Bags & Cases