Shop All CPR Management
Medsource
CPR Mouthpiece, Universal, PVC, PK50
Mfr # MS-22890
Zoro # G6611482
product price: $48.39
/pk 50, $0.97/ea
$48.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 14 in
- Width 1 1/4 in
- Length 2 1/4 in
- Disposable Yes
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medsource
- MFR # MS-22890
- Zoro # G6611482
- Country of Origin China
- Category CPR Management
Dimensions
Height | 14 in |
Width | 1 1/4 in |
Length | 2 1/4 in |
Details
Item | CPR Mouthpiece |
Disposable | Yes |
Industry Type | Healthcare |
Standards | FDA |
Description
CPR Mouthpiece, Disposable Yes, Height 14 in, Length 2 1/4 in, Width 1 1/4 in, Standards FDA, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Rectus Type 20 Nibp Connectors (TYPE 20 NIBP CONNECTORS RECTUS)
- CLINTON INDUSTRIES Clinton„¢ 66000 Lab X Series Extra-Wide Blood Drawing Chair with Padded Arms (66000)
- FIRST AID ONLY First Responder Bag, 8-3/4x7-1/2x16 (520-FR/BAG-FAO)
- ZORO SELECT First Aid Kit Refill, Cardboard, 50 Person (9994-2160)
- MEDSOURCE CPR Faceshield, Small, Red (MS-21106)
- MEDSOURCE CPR Board, Blue, Polyethylene (MS-CPRB)
- FIRST AID ONLY CPR Faceshield, Universal, Box (21-011)
- ZORO SELECT CPR Faceshield, Universal, Bag, Clear (9999-1601)
- GENUINE FIRST AID CPR Face Shield, Nylon, 4 Component (9999-2402)
- FIRST AID ONLY CPR Faceshield, Disposable (21-700)
- FIRST AID ONLY CPR Mask, 6 Components, 4-1/4 in. L (M573-AMBU)
- Medsource AEDs, Defibrillators & CPR Management