Shop All CPR Management
Medsource
CPR Faceshield, Small, Red
Mfr # MS-21106
Zoro # G6099782
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Pouch, Pair of Gloves
- Size Small
- Number of Components 0
- People Served 1
- Case Type Soft Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medsource
- MFR # MS-21106
- Zoro # G6099782
- Country of Origin China
- Category CPR Management
Dimensions
Size | Small |
Height | 1 in |
Width | 2 in |
Length | 2 in |
Details
Item | CPR Faceshield |
Includes | Pouch, Pair of Gloves |
Number of Components | 0 |
People Served | 1 |
Case Type | Soft Mesh |
Disposable | Yes |
Standards | FDA |
Case Color | Red |
Case Material | Vinyl |
Industry Type | Healthcare |
Description
CPR Faceshield, Size Small, Number of Components 0, 1 People Served, Case Type Soft Mesh, Case Material Vinyl, Case Color Red, Disposable Yes, Height 1 in, Length 2 in, Width 2 in, Includes Pouch, Pair of Gloves, Standards FDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREST HEALTHCARE Plastic Bed Control Holder (115198)
- FIRST AID ONLY Bulk First Aid Kit Refill, Cardboard, 50 Person (225-REFILL)
- FIRST AID ONLY SmartCompliance Patch Bandages, 1 1/2 x 1 1/2, PK10 (FAE-3000)
- ZORO SELECT First Aid kit, Metal, 50 Person (9999-2166)
- MEDSOURCE CPR Board, Blue, Polyethylene (MS-CPRB)
- MEDSOURCE CPR Mouthpiece, Universal, PVC, PK50 (MS-22890)
- DYNAREX CPR Shield, Universal (80201)
- FIRST AID ONLY CPR Faceshield, Universal, Box (21-008)
- FIRST AID ONLY CPR Kit, 4 Components, 6 in. L (205-CPR/FAO)
- FIRST AID ONLY CPR Faceshield, 4 Components, 3-1/2 in. L (M5107)
- GENUINE FIRST AID CPR Face Shield, Nylon, 4 Component (9999-2402)
- Medsource CPR Management