Shop All CPR Management
Medsource
CPR Faceshield, Small, Red
Mfr # MS-21105
Zoro # G6090043
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Pouch
- Size Small
- Number of Components 0
- People Served 1
- Case Type Soft Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Medsource
- MFR # MS-21105
- Zoro # G6090043
- Country of Origin China
- Category CPR Management
Dimensions
Size | Small |
Height | 1 in |
Width | 2 in |
Length | 2 in |
Details
Item | CPR Faceshield |
Includes | Pouch |
Number of Components | 0 |
People Served | 1 |
Case Type | Soft Mesh |
Disposable | Yes |
Industry Type | Healthcare |
Case Material | Vinyl |
Standards | FDA |
Case Color | Red |
Description
CPR Faceshield, Size Small, Number of Components 0, 1 People Served, Case Type Soft Mesh, Case Material Vinyl, Case Color Red, Disposable Yes, Height 1 in, Length 2 in, Width 2 in, Includes Pouch, Standards FDA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOBILEAID First Aid Flag Assembly (31562)
- DYNAREX Dynarex DynaLevin Waterproof Adhesive Bordered Foam Dressing, 4inL x 4inW, 120 Pcs (3021)
- FIRST AID ONLY First Aid Kit Refill, 2" X 5yd Elastic Wrap Bandage, 1 Per Box (FAE-3009)
- HOSPECO 7-1/2 x 3-1/2 x 10 in. Kraft Waxed Paper Liners for Sanitary Napkin Receptacles Bags Brown, 500PK (KL)
- MEDSOURCE CPR Mouthpiece, Universal, PVC, PK50 (MS-22890)
- MEDSOURCE CPR Board, Blue, Polyethylene (MS-CPRB)
- MEDSOURCE CPR Faceshield, Small, Red (MS-21106)
- FIRST AID ONLY CPR Faceshield with Oneway Valve, 2 in. L (M5092)
- MEDIQUE PRODUCTS CPR Disposable Mask, 80201 (80201)
- DYNAREX CPR Shield, Universal (80201)
- FIRST AID ONLY CPR Mask, 6 Components, 4-1/4 in. L (M573-AMBU)
- Medsource CPR Management