Shop All CPR Management
Medsource
CPR Board, Blue, Polyethylene
Mfr # MS-CPRB
Zoro # G6187255
product price: $67.49
/ea
$67.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Blue
- For Use With First Aid
- Height 3 in
- Width 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medsource
- MFR # MS-CPRB
- Zoro # G6187255
- Country of Origin China
- Category CPR Management
Dimensions
Height | 3 in |
Width | 17 in |
Length | 25 in |
Details
Item | CPR Board |
Material | Polyethylene |
Color | Blue |
For Use With | First Aid |
Disposable | No |
Industry Type | Healthcare |
Description
CPR Board, Color Blue, Disposable No, Material Polyethylene, Height 3 in, Length 25 in, Width 17 in, For Use With First Aid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAREX Dynarex Side Style One Arm Walker (10164)
- FIRST AID ONLY Waterproof Tape, White, WP1 in W, 10 in. L (M688-P)
- EVAC-CHAIR Stair Chair, 400 lb. Cap., Blue (600H)
- DIAL 16 oz. Liquid Hand Soap Pump Bottle, PK 12 (80790)
- MEDSOURCE CPR Faceshield, Small, Red (MS-21106)
- MEDSOURCE CPR Mouthpiece, Universal, PVC, PK50 (MS-22890)
- FIRST AID ONLY Pocket CPR Mask, Universal, Pouch (363015)
- FIRST AID ONLY CPR Faceshield, Universal, Box (21-008)
- FIRST AID ONLY CPR Faceshield, Universal, Box (21-011)
- ZORO SELECT CPR Faceshield, Universal, Bag, Clear (9999-1601)
- FIRST AID ONLY CPR Faceshield, 4 Components, 3-1/2 in. L (M5107)
- Medsource AEDs, Defibrillators & CPR Management