Shop All Gauze & Dressings
Medsource
Burn Sheet, 60" x 90", PK50
Mfr # MS-BS0033
Zoro # G7056007
product price: $179.99
/pk 50, $3.60/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 60 in
- Industry Type Healthcare
- Material Nonwoven Fiber
- Includes (1) Burn Sheet/Pouch, (50) Pouches/Case
- Package Type Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medsource
- MFR # MS-BS0033
- Zoro # G7056007
- Country of Origin China
- Category Gauze & Dressings
Dimensions
Length | 60 in |
Width | 90 in |
Dressing Length | 90 in |
Dressing Width | 60 in |
Package Height | 15 in |
Package Length | 25 in |
Package Width | 15 in |
Description
Burn Sheet, Dressing Length 90 in, Dressing Width 60 in, Water Resistance Not Water Resistant, Sterility Sterile, Unitized Unitized, Fastener Included Fastener Not Included, Number of Units Included 50, Package Height 15 in, Package Width 15 in, Package Length 25 in, Compatible Manufacturer Part Number Not Applicable, Compatible Grainger Part Number Not Applicable, Standards FDA, Latex Content Latex Free, Dressing Color Blue, Dressing Material Non-Woven Fiber, Package Type Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUKAL Heat Pack, 9"L x 6"W (7131M)
- DIAL PROFESSIONAL Antibacterial Liquid Hand Soap for Sensitive Skin, Floral, 16 oz Pump, 12PK (DIA 80784)
- MEDI-FIRST Metal Detectable Bandages, Blue, PK50 (66050)
- ASI ROVAL ASI, RovalSurface Mounted Sanitary Waste Receptacle (20852)
- MEDSOURCE Bandage, Sterile, Green, Cotton (MS-ELITE-402)
- MEDSOURCE Rolled Gauze, 4.5" x 4.1 yd., PK100 (MS-RG001)
- MEDSOURCE Gauze Pad, Non-Sterile, Cotton, White, PK2000 (MS-GZ4X4NS)
- MEDSOURCE Elastic Bandage, 3" x 5 yd., PK50 (MS-EB003)
- MEDSOURCE Multi-Trauma Dressing, 12" x 30", PK50 (MS-GZM00150)
- MEDSOURCE Sterile Conforming Gauze, 2", PK96 (MS-GZCS2)
- HONEYWELL Bandage, Beige, Elastic, Bag, 5 yd. (103200T)
- Medsource Gauze & Dressings