Shop All First Aid Kits
Medsource
Bulk Emergency Medical Kit, Polypropylene
Mfr # MS-75190
Zoro # G5049511
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 1 in x 10 yd Transparent Tape, 12 in x 3 in Sterile Multi-Trauma Dressing, 2 in x 5 yd Elastic Bandage, 4 1/2 in x 147 in Sterile 6-Ply Rolled Gauze, 4 in x 5 yd Elastic Bandage, 50 in x 82 in Mylar Emergency Blanket, 6 in x 8 in Cold Pack, 60 in x 90 in Burn Sheet, Blood Pressure Unit, Child 60mm Airway Rescue, CPR Mask in Shell Case, EMT Shears, Flex All Splint, Infant 50mm Airway Rescue, Large Adult 90mm Airway Rescue, Large Padded Trauma Bag, Medium Adult 80mm Airway Rescue, Pen Light with Pupil Gauge, Small Adult 70mm Airway Rescue, Sprague Style Stethoscope, X-Large 99mm Airway Rescue, (10) 2 in x 2 in Sterile 12-Ply Gauze Pads, (10) 4 in x 4 in Sterile 12-Ply Gauze Pads, (10) Alcohol Swabs, (2) 2 in x 4.1 in Sterile Conforming Gauze, (2) 8 in x 10 in Sterile ABD Pads, (2) Exam Gloves, (2) Triangular Bandages, (5) 1 in x 3 in Bandages, (5) 3/4 in x 3 in Bandages, (5) Junior Bandages, Colored Oral Airways
- First Aid Kit Type Kit
- Case Material Polypropylene
- Height 20 in
- Width 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medsource
- MFR # MS-75190
- Zoro # G5049511
- UPC # 700358321627
- Country of Origin China
- Category First Aid Kits
Dimensions
Height | 20 in |
Width | 20 in |
Depth | 25 in |
Details
Includes | 1 in x 10 yd Transparent Tape, 12 in x 3 in Sterile Multi-Trauma Dressing, 2 in x 5 yd Elastic Bandage, 4 1/2 in x 147 in Sterile 6-Ply Rolled Gauze, 4 in x 5 yd Elastic Bandage, 50 in x 82 in Mylar Emergency Blanket, 6 in x 8 in Cold Pack, 60 in x 90 in Burn Sheet, Blood Pressure Unit, Child 60mm Airway Rescue, CPR Mask in Shell Case, EMT Shears, Flex All Splint, Infant 50mm Airway Rescue, Large Adult 90mm Airway Rescue, Large Padded Trauma Bag, Medium Adult 80mm Airway Rescue, Pen Light with Pupil Gauge, Small Adult 70mm Airway Rescue, Sprague Style Stethoscope, X-Large 99mm Airway Rescue, (10) 2 in x 2 in Sterile 12-Ply Gauze Pads, (10) 4 in x 4 in Sterile 12-Ply Gauze Pads, (10) Alcohol Swabs, (2) 2 in x 4.1 in Sterile Conforming Gauze, (2) 8 in x 10 in Sterile ABD Pads, (2) Exam Gloves, (2) Triangular Bandages, (5) 1 in x 3 in Bandages, (5) 3/4 in x 3 in Bandages, (5) Junior Bandages, Colored Oral Airways |
First Aid Kit Type | Kit |
Case Material | Polypropylene |
Color | Navy Blue |
People Served | 1 to 10 |
Industry Type | Healthcare |
Number of Components | 74 |
Kit Type | Bulk |
Item | Emergency Medical Kit |
Description
Emergency Medical Kit, Bulk, Number of Components 74, People Served 1 to 10, Case Material Polypropylene, Color Navy Blue, Height 20 in, Width 20 in, Depth 25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMARTHEART Automatic Arm Digital Blood Pressure Monitor w/ Adult and Large Cuff (01-554)
- DOVE Bar Soap, Light Scent, 3.17 oz, PK12 (04090CT)
- STRYKER PHYSIO-CONTROL Defibrillator Electrodes, 4"H x 8"L x 6"W (11996-000017)
- MEDIQUE Buffered Aspirin and Antacid, Tablet, PK72 (13524)
- MEDSOURCE Bulk First Responder Kit, Nylon (MS-75163)
- MEDSOURCE Bulk Emergency Medical Kit, Polypropylene (MS-75155)
- MEDSOURCE First Aid Kit Trauma Bag (MS-ELITE-FA187E)
- MEDSOURCE ECG Paper Roll, 75 ft. L x 108mm W, 18 Pcs. (MS-65010)
- MEDSOURCE Stop Bleed Kit, 18 Components (MS-ELITE-142B)
- MEDSOURCE First Aid Kit Trauma Bag (MS-ELITE-FA200E)
- ZORO SELECT Bulk First Aid kit, Metal, 10 Person (9999-2131)
- Medsource First Aid Kits