Shop All First Aid Kits
Medsource
Bulk Emergency Medical Kit, Polypropylene
Mfr # MS-75165-RB
Zoro # G5049527
product price: $412.99
/ea
Free Shipping & Returns
$412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Type Kit
- Includes 1 in x 10 yd Transparent Tape, 12 in x 3 in Sterile Multi-Trauma Dressing, 2 in x 5 yd Elastic Bandage, 4 1/2 in x 147 in Sterile 6-Ply Rolled Gauze, 4 in x 5 yd Elastic Bandage, 50 in x 82 in Mylar Emergency Blanket, 60 in x 90 in Burn Sheet, Blood Pressure Cuff Kit, Child 60mm Airway Rescue, Cold Pack 6 in x 8 in, CPR Mask in Shell Case, Deluxe O2 Bag, EMT Shears, Flex All Splint, Infant 50mm Airway Rescue, Large Adult 90mm Airway Rescue, Medium Adult 80mm Airway Rescue, O2 Cylinder D-Tank, Pen Light with Pupil Gauge, Small Adult 70mm Airway Rescue, Stethoscope, X-Large Adult 99mm Airway Rescue, Yankauer Suction Tip and Tubing, (10) 2 in x 2 in Sterile 12-Ply Gauze Pads, (10) 4 in x 4 in Sterile 12-Ply Gauze Pads, (10) Alcohol Swabs, (2) 2 in x 4.1 in Sterile Conforming Gauze, (2) 8 in x 10 in Sterile ABD Pads, (2) Adult Non-Rebreathing Mask, (2) Exam Gloves, (2) Pediatric Non-Rebreathing Mask, (2) Triangular Bandages, (5) 1 in x 3 in Bandages, (5) 3/4 in x 3 in Bandages, (5) Junior Bandages, Colored Oral Airways
- Case Material Polypropylene
- Height 21 in
- Width 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medsource
- MFR # MS-75165-RB
- Zoro # G5049527
- Country of Origin China
- Category First Aid Kits
Dimensions
Height | 21 in |
Width | 22 in |
Depth | 25 in |
Details
First Aid Kit Type | Kit |
Includes | 1 in x 10 yd Transparent Tape, 12 in x 3 in Sterile Multi-Trauma Dressing, 2 in x 5 yd Elastic Bandage, 4 1/2 in x 147 in Sterile 6-Ply Rolled Gauze, 4 in x 5 yd Elastic Bandage, 50 in x 82 in Mylar Emergency Blanket, 60 in x 90 in Burn Sheet, Blood Pressure Cuff Kit, Child 60mm Airway Rescue, Cold Pack 6 in x 8 in, CPR Mask in Shell Case, Deluxe O2 Bag, EMT Shears, Flex All Splint, Infant 50mm Airway Rescue, Large Adult 90mm Airway Rescue, Medium Adult 80mm Airway Rescue, O2 Cylinder D-Tank, Pen Light with Pupil Gauge, Small Adult 70mm Airway Rescue, Stethoscope, X-Large Adult 99mm Airway Rescue, Yankauer Suction Tip and Tubing, (10) 2 in x 2 in Sterile 12-Ply Gauze Pads, (10) 4 in x 4 in Sterile 12-Ply Gauze Pads, (10) Alcohol Swabs, (2) 2 in x 4.1 in Sterile Conforming Gauze, (2) 8 in x 10 in Sterile ABD Pads, (2) Adult Non-Rebreathing Mask, (2) Exam Gloves, (2) Pediatric Non-Rebreathing Mask, (2) Triangular Bandages, (5) 1 in x 3 in Bandages, (5) 3/4 in x 3 in Bandages, (5) Junior Bandages, Colored Oral Airways |
Case Material | Polypropylene |
Color | Blue |
People Served | 1 to 10 |
Industry Type | Healthcare |
Item | Emergency Medical Kit |
Kit Type | Bulk |
Number of Components | 80 |
Description
Emergency Medical Kit, Bulk, Number of Components 80, People Served 1 to 10, Case Material Polypropylene, Color Blue, Height 21 in, Width 22 in, Depth 25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACT PRODUCTS Naturelle Maxi Pads Plus, #4 with Wings, PK250 (25189973)
- ZORO SELECT Cold Spray, Can, 4.000 oz. (9999-3121)
- DESIGN TOSCANO Empress Collection: Top Hat and Tails Solid Hardwood Walking Stick (TV10475)
- PROVON 4 oz. Liquid Hand Soap Squeeze Bottle, PK 48 (4301-48)
- MEDSOURCE Bulk First Responder Kit, Nylon (MS-75163)
- MEDSOURCE First Aid Kit Trauma Bag (MS-ELITE-FA200E)
- MEDSOURCE Stop Bleed Kit, 18 Components (MS-ELITE-142B)
- MEDSOURCE Bulk Emergency Medical Kit, Polypropylene (MS-75155)
- MEDSOURCE First Aid Kit Trauma Bag (MS-ELITE-FA187E)
- MEDSOURCE ECG Paper Roll, 75 ft. L x 108mm W, 18 Pcs. (MS-65010)
- MOBILEAID XL First Aid Backpack (31470)
- Medsource First Aid Kits