Shop All Topical Ointments, Creams, and Antiseptics
This Product is Discontinued
Medsource
Bolin Chest Seal, Sterile, Beige, PU (Discontinued)
Mfr # MS-BCS01
Zoro # G6535151
This Product is Discontinued
Key Features
- Waterproof No
- Color Beige
- Standards ISO 13485:2003
- Sterile/Non-Sterile Sterile
- Width 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medsource
- MFR # MS-BCS01
- Zoro # G6535151
- Country of Origin United States
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Width | 5/32 in |
Length | 72 in |
Details
Item | Bolin Chest Seal |
Waterproof | No |
Color | Beige |
Standards | ISO 13485:2003 |
Sterile/Non-Sterile | Sterile |
Package Type | Individually Wrapped |
Material | Polyurethane |
Description
Bolin Chest Seal, Sterile, Color Beige, Material Polyurethane, Waterproof No, Package Type Individually Wrapped, Width 5/32 in, Length 72 in, Standards ISO 13485:2003
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.