Shop All Emergency Response Casualty Supplies
Medsource
Body Bag, White, Standard w/Envlp Zip, PK10
Mfr # MS-BOD100
Zoro # G7049831
product price: $167.99
/pk 10, $16.80/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material vinyl
- Length 90 in
- Industry Type Healthcare
- Width 36 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medsource
- MFR # MS-BOD100
- Zoro # G7049831
- Country of Origin China
- Category Emergency Response Casualty Supplies
Dimensions
Length | 90 in |
Width | 36 in |
Height | 1 in |
Length (Straight Wireway) | 90 in |
Details
Material | vinyl |
Item | Cadaver Bag w/Curved Zipper |
Industry Type | Healthcare |
Color | White |
Includes | Handles, Envelope Style Zipper for Easy Access, (3) ID Tags |
Thickness | 7 mm |
Provides | Storage or Transport for Deceased |
Description
Cadaver Bag w/Curved Zipper, Length 90 in, Width 36 in, Thickness 7 mm, Height 1 in, Vinyl, White, Provides Storage or Transport for Deceased, Includes Handles, Envelope Style Zipper for Easy Access, (3) ID Tags, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Danger Tag, 7-1/2 x 4 In, Rld Brs, PK25 (CLT2)
- BRADY Lockout Padlock, Nylon, Orange, PK3 (CPT-ORG-25PL-KA3PK)
- SIGNMISSION Safety Glasses Required 16in Non-Slip Floor Marker, 16" x 16", FD-C-16-99897 (FD-C-16-99897)
- ABUS Lockout Padlock, KA, Purple, 1-3/4"H (74/40 KA PURPLE)
- MEDSOURCE Chlorine Free Body Bag, Blk, Handles, PK10 (MS-BOD200)
- LIFESECURE SecurEvac 5-Person 3-Day Easy-Roll Evacuation & Shelter-In-Place Survival Kit (10550)
- MOBILEAID Easy-Roll Emergency Bag & Frame (Empty - Assembled) (31590)
- LIFESECURE 25-Person Emergency Kit Replacement Pack (100019)
- PROPAC BLANKET, EMERGENCY - MYLAR (L1051)
- PROPAC CERT KIT PRO 2 (K20112)
- MOBILEAID XL CERT Incident Command Team Kit (4-person) (31758)
- Medsource Emergency Response Casualty Supplies