Shop All Emergency Response Casualty Supplies
Medsource
Body Bag, White, Pediatric, PK10
Mfr # MS-BOD300
Zoro # G6951944
product price: $177.99
/pk 10, $17.80/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material vinyl
- Industry Type Healthcare
- Color White
- Includes (3) ID Tags
- Provides Storage or Transport for Deceased
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medsource
- MFR # MS-BOD300
- Zoro # G6951944
- Country of Origin China
- Category Emergency Response Casualty Supplies
Dimensions
Height | 1 in |
Length | 49 in |
Width | 33 in |
Details
Item | Cadaver Bag w/Curved Zipper |
Material | vinyl |
Industry Type | Healthcare |
Color | White |
Includes | (3) ID Tags |
Provides | Storage or Transport for Deceased |
Thickness | 7 mm |
Description
Cadaver Bag w/Curved Zipper, Length 49 in, Width 33 in, Thickness 7 mm, Height 1 in, Vinyl, White, Provides Storage or Transport for Deceased, Includes (3) ID Tags, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stair Edging, Silver, 36in W, Aluminum (2RRW3)
- ZORO SELECT Caution Tag, 5-3/4in. H x 3in. W, Pe, PK25 (29UG15)
- N-FERNO BY ERGODYNE FR Winter Liner, Over The Head, Black (6892)
- HONEYWELL UVEX Safety Glasses, Gray Scratch-Resistant (S2824)
- MEDSOURCE Body Bag, White, Standard w/Envlp Zip, PK10 (MS-BOD100)
- MEDSOURCE Chlorine Free Body Bag, Blk, Handles, PK10 (MS-BOD200)
- LIFESECURE Emergency Safety Kit (81210)
- PROPAC DISASTER PREPAREDNESS BACKPACK KIT (K2010)
- PROPAC DISASTER PREPAREDNESS STARTER KIT (K2025)
- PROPAC CERT KIT PRO 1 BP (K20111-BP)
- PROPAC PREPARDNESS CART WITH LID (X2015)
- Medsource Emergency Preparedness & Safety Training