Shop All Gauze & Dressings
Medsource
Bandage, Sterile, 8-1/4 in L x 5-1/2 in W
Mfr # MS-G1163
Zoro # G9603431
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Waterproof No
- Package Type Packet
- Width 5 1/2 in
- Industry Type Healthcare
- Standards FDA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Medsource
- MFR # MS-G1163
- Zoro # G9603431
- Country of Origin Belgium
- Category Gauze & Dressings
Dimensions
Width | 5 1/2 in |
Length | 8 1/4 in |
Bandage Length | 8 1/4 in |
Bandage Width | 5 1/2 in |
Details
Waterproof | No |
Package Type | Packet |
Item | Adhesive Bandage |
Industry Type | Healthcare |
Standards | FDA |
Sterile/Non-Sterile | Sterile |
Material | Hydrogel Occlusive Dressing |
Color | clear |
Latex Content | Latex Free |
Product Type | Vented Chest Seal |
Bandage Color | Sheer |
Metal Detectable | Not Metal Detectable |
Bandage Material | Plastic |
Number of Bandages Included | 2 |
Unitized | Unitized |
Sterility | Sterile |
Water Resistance | Not Water Resistant |
Description
Adhesive Bandage, Product Type Vented Chest Seal, Bandage Material Plastic, Water Resistance Not Water Resistant, Number of Bandages Included 2, Bandage Width 5 1/2 in, Bandage Length 8 1/4 in, Metal Detectable Not Metal Detectable, Unitized Unitized, Latex Content Latex Free, Sterility Sterile, Standards FDA, Compatible Manufacturer Part Number Not Applicable, Package Type Packet, Bandage Color Sheer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARD-TEX Safety Tape, Blue, 1 In. W, 30 yd. L, PK12 (41408-1)
- BRECK Shampoo, Fresh, 1/4 oz, PK500 (DIA 20852)
- SAFETY 1ST Easy Saver Odorless Diaper Pail (SFT23019)
- KEMP USA Elastic Bandage w/ Self-Closure, 6" x 5 Yd Roll, PK 50 (11-047-6)
- MEDSOURCE Gauze Pad, Non-Sterile, Cotton, White, PK2000 (MS-GZ4X4NS)
- MEDSOURCE Bandage, Sterile, Green, Cotton (MS-ELITE-402)
- MEDSOURCE Elastic Bandage, 3" x 5 yd., PK50 (MS-EB003)
- MEDSOURCE Multi-Trauma Dressing, 12" x 30", PK50 (MS-GZM00150)
- MEDSOURCE Rolled Gauze, 4.5" x 4.1 yd., PK100 (MS-RG001)
- MEDSOURCE Multi-Trauma Dressing, 12" x 30", PK25 (MS-GZM001)
- FIRST AID ONLY Bandage, Sterile, White, No, Gauze, PK4 (2-006)
- Medsource Gauze & Dressings