Shop All Gurneys & Stretchers
Medsource
Backboard, Silver, 73" L
Mfr # MS-AFS123
Zoro # G6152161
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 73 in
- Weight Capacity 353 lb
- Height 1 1/2 in
- Width 19 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medsource
- MFR # MS-AFS123
- Zoro # G6152161
- Country of Origin China
- Category Gurneys & Stretchers
Dimensions
Length | 73 in |
Height | 1 1/2 in |
Width | 19 in |
Details
Item | Backboard |
Weight Capacity | 353 lb |
Color | Silver |
Straps Count | 2 |
Industry Type | Healthcare |
Strapping Type | Polypropylene Web-Metal Buckle |
Includes | Metal Buckle Straps |
Description
Backboard, Length 73 in, Width 19 in, Height 1 1/2 in, Weight Capacity 353 lb, Color Silver, Strapping Type Polypropylene Web-Metal Buckle, Straps Count 2, Includes Metal Buckle Straps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSPECO Plastic Applicator Tampons, 12 boxes (811218)
- DICK MEDICAL SUPPLY Strap, Orange, 9 ft. L x 2-1/2" W x 3" H (27091 OR)
- GARDNER-GIBSON Gardner Gibson 3-20-7780 1 Gallon Clear Dynamite 780 Hd Strippable Wall-covering Adhesive (28924)
- NORTH AMERICAN RESCUE M-FAK Mini First Aid Kit-Basic (coyote (80-0495)
- MEDSOURCE Backboard, 72" L, 16" W, 2" H, Plastic (MS-93000-O)
- MEDSOURCE Backboard, 72" L, 16" W, 2" H, Plastic (MS-93000Y-16)
- MEDSOURCE Folding Stretcher, Maroon, 74" L (MS-EFS124)
- MEDSOURCE Pole Stretcher, Orange, 87" L (MS-PST124)
- MEDSOURCE Folding Stretcher, Blue, 74" L (MS-EFS125)
- MEDSOURCE Scoop Stretcher, 350 lb., 63-1/2 to 78 In. (MS-SCP124)
- REXONE Stretcher, 28" L, 20" H, Black (RXA01TC)
- Medsource Gurneys & Stretchers