Shop All Gurneys & Stretchers
Medsource
Backboard, 72" L, 16" W, 2" H, Plastic
Mfr # MS-93000Y-16
Zoro # G6567738
original price:
$256.97
13% off
new price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 72 in
- Height 2 in
- Width 16 in
- Weight Capacity 350 lb
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medsource
- MFR # MS-93000Y-16
- Zoro # G6567738
- Country of Origin China
- Category Gurneys & Stretchers
Dimensions
Length | 72 in |
Height | 2 in |
Width | 16 in |
Details
Item | Backboard |
Weight Capacity | 350 lb |
Color | Yellow |
Straps Count | 3 |
Strapping Type | Buckle |
Material | Plastic |
Includes | Straps |
Description
Backboard, Length 72 in, Width 16 in, Height 2 in, Weight Capacity 350 lb, Material Plastic, Color Yellow, Strapping Type Buckle, Straps Count 3, Includes Straps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEGUARD Soap Safeguard Bath Bar 4 oz. 16 oz., PK12 (08833)
- ILC Replacement for Osram Sylvania BRL 64610 HLX replacement light bulb lamp (BRL 64610 HLX OSRAM SYLVANIA)
- INVACARE 9 Inch Desk Length Wheelchair Padded Armrests Black (Pair) PR (AC015358-BLK)
- FIRST AID ONLY Bulk First Aid Kit Refill, Cardboard, 100 Person (90625)
- MEDSOURCE Pole Stretcher, Orange, 87" L (MS-PST124)
- MEDSOURCE Backboard, 72" L, 16" W, 2" H, Plastic (MS-93000-O)
- MEDSOURCE Folding Stretcher, Maroon, 74" L (MS-EFS124)
- MEDSOURCE Folding Stretcher, Blue, 74" L (MS-EFS125)
- MEDSOURCE Scoop Stretcher, 350 lb., 63-1/2 to 78 In. (MS-SCP124)
- MEDSOURCE Backboard, 72" L, 18" W, 2" H, Plastic (MS-93000-18O)
- FERNO Basket Stretcher, 600 lb., 86 In., Orange (71)
- Medsource Gurneys & Stretchers