Shop All Gurneys & Stretchers
Medsource
Backboard, 72" L, 16" W, 2" H, Plastic
Mfr # MS-93000-O
Zoro # G6537437
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 72 in
- Weight Capacity 350 lb
- Width 16 in
- Height 2 in
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medsource
- MFR # MS-93000-O
- Zoro # G6537437
- Country of Origin China
- Category Gurneys & Stretchers
Dimensions
Length | 72 in |
Width | 16 in |
Height | 2 in |
Details
Item | Backboard |
Weight Capacity | 350 lb |
Color | Orange |
Straps Count | 3 |
Strapping Type | Buckle |
Material | Plastic |
Includes | Straps |
Description
Backboard, Length 72 in, Width 16 in, Height 2 in, Weight Capacity 350 lb, Material Plastic, Color Orange, Strapping Type Buckle, Straps Count 3, Includes Straps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY First Aid Kit Refill, Orange, 19 pcs. (21-760)
- MEDSOURCE Trauma Bag, Red (MS-B3403)
- MEDLINE INDUSTRIES, INC Curad® Paper Adhesive Tape, 1" x 10 yds, White, 12/Pack (MIINON270001)
- PURELL Hand Sanitizer Biobased Gel 3oz Rugged Portable Bottle, PK24 (9624-24)
- MEDSOURCE Scoop Stretcher, 350 lb., 67 to 80-1/2 In. (MS-SCP123)
- MEDSOURCE Pole Stretcher, Orange, 87" L (MS-PST124)
- MEDSOURCE Backboard, 72" L, 16" W, 2" H, Plastic (MS-93000Y-16)
- MEDSOURCE Scoop Stretcher, 350 lb., 63-1/2 to 78 In. (MS-SCP124)
- MEDSOURCE Folding Stretcher, Blue, 74" L (MS-EFS125)
- MEDSOURCE Folding Stretcher, Maroon, 74" L (MS-EFS124)
- FERNO Folding Stretcher, 350 lb., 81 In., Orange (0101083 ORANGE)
- Medsource Gurneys & Stretchers