Shop All Surgical Tapes
Medsource
Athletic Tape, 2" x 10 yd., PK72
Mfr # MS-15520
Zoro # G6627187
product price: $205.99
/pk 72, $2.86/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cloth
- Industry Type Healthcare
- Length 10 yd
- Width 2 in
- Package Type Packet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medsource
- MFR # MS-15520
- Zoro # G6627187
- Country of Origin China
- Category Surgical Tapes
Dimensions
Length | 10 yd |
Width | 2 in |
Roll Length | 10 yd |
Tape Width | 2 in |
Details
Material | Cloth |
Industry Type | Healthcare |
Item | Athletic Tape |
Package Type | Packet |
Adhesive | Yes |
Includes | Paper Dividers, (72) Tapes/Case |
Color | White |
Standards | FDA |
Waterproof | Yes |
Latex Content | Latex Free |
Sterility | Non-Sterile |
Tape Material | Cloth, Porous |
Adhesiveness | Adhesive |
Tape Color | White |
Elasticity | Non-Elastic |
Unitized | Bulk |
Water Resistance | Waterproof |
Description
Athletic Tape, Tape Color White, Roll Length 10 yd, Tape Width 2 in, Adhesiveness Adhesive, Water Resistance Waterproof, Tape Material Cloth, Porous, Unitized Bulk, Latex Content Latex Free, Elasticity Non-Elastic, Sterility Non-Sterile, Standards FDA, Package Type Packet, Package Quantity 72
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIVE HEALTH Alternating Pressure Pad (LVA1004)
- GRAYLINE Shelf Helper Medium Wht (40115)
- WERNER T320000 Suspension Trauma Relief Strap (T320000)
- STERICYCLE RMW MB System w/Spill Kit, 5 Gal (5GWMSK)
- MEDSOURCE Athletic Tape, 1/2" x 10 yd., PK288 (MS-15500)
- MEDSOURCE Tape, Transparent, 1" x 10 yd., PK144 (MS-15010)
- MEDSOURCE Athletic Tape, 1" x 10 yd., PK144 (MS-15510)
- FIRST AID ONLY Tape, White, 1 In. W, 5 ft. L, PK2 (8-002)
- CHAMPION SPORTS Champion Sports 4X36MT 4 in. x 36 Yards Mat Tape; Clear (4X36MT)
- FABRICATION ENTERPRISES 2 in. x 16.5 ft. Kinesiology Tape, Blue - 10 Rolls (24-4851-10)
- FIRST AID ONLY Waterproof Tape, White, WP1/2 in W, 10 in. L (M686-P)
- Medsource Surgical Tapes