Shop All Surgical Tapes
Medsource
Athletic Tape, 1/2" x 10 yd., PK288
Mfr # MS-15500
Zoro # G6759304
product price: $176.99
/pk 288, $0.61/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cloth
- Adhesive Yes
- Includes Paper Dividers, (288) Tapes/Case
- Length 10 yd
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medsource
- MFR # MS-15500
- Zoro # G6759304
- Country of Origin China
- Category Surgical Tapes
Dimensions
Length | 10 yd |
Width | 1/2 in |
Roll Length | 10 yd |
Tape Width | 1/2 in |
Details
Material | Cloth |
Item | Athletic Tape |
Adhesive | Yes |
Includes | Paper Dividers, (288) Tapes/Case |
Waterproof | Yes |
Standards | FDA |
Package Type | Packet |
Industry Type | Healthcare |
Color | White |
Latex Content | Latex Free |
Tape Color | White |
Sterility | Non-Sterile |
Water Resistance | Waterproof |
Unitized | Bulk |
Elasticity | Non-Elastic |
Adhesiveness | Adhesive |
Tape Material | Cloth, Porous |
Description
Athletic Tape, Tape Color White, Roll Length 10 yd, Tape Width 1/2 in, Adhesiveness Adhesive, Water Resistance Waterproof, Tape Material Cloth, Porous, Unitized Bulk, Latex Content Latex Free, Elasticity Non-Elastic, Sterility Non-Sterile, Standards FDA, Package Type Packet, Package Quantity 288
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIDE MOBILITY Lift Chair Hand Control Remote (CTL1707190)
- ZOLL PRO-PADZ BIPHASIC ELECTRODE (8900-2302-01), PK12 (8900-2303-01)
- FIRST AID ONLY Bandage, Beige, Fabric, Box, PK10 (1-010)
- FIRST AID ONLY Refill f/SmartCompliance General Business Cabinet, Splinter Out, PK10 (22-410)
- MEDSOURCE Athletic Tape, 1" x 10 yd., PK144 (MS-15510)
- MEDSOURCE Athletic Tape, 2" x 10 yd., PK72 (MS-15520)
- MEDSOURCE Tape, Cloth/Silk, 2" x 10 yd., PK72 (MS-15120)
- FIRST AID ONLY Tape, White, 1/2 In. W, 5 ft. L, PK2 (8-001)
- FIRST AID ONLY First Aid Tape, White, 1/2 in. W, 5 in. L (40JH07)
- ZORO SELECT Athletic Tape, White, 1-1/2 In. W (430125)
- KT TAPE Pro-Synth Un-Cut Tape- Black (351491)
- Medsource Surgical Tapes