Shop All Surgical Tapes
Medsource
Athletic Tape, 1" x 10 yd., PK144
Mfr # MS-15510
Zoro # G6454201
product price: $126.99
/pk 144, $0.88/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards FDA
- Width 1 in
- Material Cloth
- Color White
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medsource
- MFR # MS-15510
- Zoro # G6454201
- Country of Origin China
- Category Surgical Tapes
Dimensions
Width | 1 in |
Length | 10 yd |
Roll Length | 10 yd |
Tape Width | 1 in |
Details
Standards | FDA |
Material | Cloth |
Color | White |
Industry Type | Healthcare |
Waterproof | Yes |
Item | Athletic Tape |
Includes | Paper Dividers, (144) Tapes/Case |
Adhesive | Yes |
Package Type | Packet |
Latex Content | Latex Free |
Water Resistance | Waterproof |
Elasticity | Non-Elastic |
Unitized | Bulk |
Tape Color | White |
Sterility | Non-Sterile |
Adhesiveness | Adhesive |
Tape Material | Cloth, Porous |
Description
Athletic Tape, Tape Color White, Roll Length 10 yd, Tape Width 1 in, Adhesiveness Adhesive, Water Resistance Waterproof, Tape Material Cloth, Porous, Unitized Bulk, Latex Content Latex Free, Elasticity Non-Elastic, Sterility Non-Sterile, Standards FDA, Package Type Packet, Package Quantity 144
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENADRYL Benadryl Allergy Antihistamine 25mg Tablets 24 Tablets, PK24 (5317031)
- ZOLL Instant Cold Compress, White, Disposable (8911-000250-01)
- FIRST VOICE Cohesive Bandage, Tan, 1" x 5 yd., PK6 (TS-3187-6T)
- TRIM Nail Clippers (12979)
- MEDSOURCE Athletic Tape, 1/2" x 10 yd., PK288 (MS-15500)
- MEDSOURCE Tape, Paper, 1" x 10 yd., PK144 (MS-15410)
- MEDSOURCE Athletic Tape, 2" x 10 yd., PK72 (MS-15520)
- MEDSOURCE Tape, Transparent, 1" x 10 yd., PK144 (MS-15010)
- 3M SCOTCHCAST 3M Fiberglass Casting Tape, 2 in. x 4Yds (82002)
- FIRST AID ONLY First Aid Tape, White, 1 in. W, 5 in. L (FAE-6040)
- 3M Bandaging Tape 2" x 5 yds, assorted colors (1403-BAS)
- Medsource Surgical Tapes