Shop All Gauze & Dressings
Medsource
ABD Pad, Sterile, Unitized, 8x10, PK320
Mfr # MS-ABD8X10
Zoro # G6666091
product price: $127.99
/pk 320, $0.40/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 in
- Industry Type Healthcare
- Material Non-Woven
- Color White
- Sterile/Non-Sterile Sterile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medsource
- MFR # MS-ABD8X10
- Zoro # G6666091
- Country of Origin China
- Category Gauze & Dressings
Dimensions
Length | 8 in |
Width | 10 in |
Package Height | 21 in |
Dressing Length | 10 in |
Package Length | 23 in |
Package Width | 12 in |
Dressing Width | 8 in |
Description
Abdominal Pads, Dressing Length 10 in, Dressing Width 8 in, Water Resistance Not Water Resistant, Sterility Sterile, Unitized Unitized, Fastener Included Fastener Not Included, Number of Units Included 320, Package Height 21 in, Package Width 12 in, Package Length 23 in, Compatible Manufacturer Part Number Not Applicable, Compatible Grainger Part Number Not Applicable, Standards FDA, Latex Content Latex Free, Dressing Color White, Package Type Box, Product Type Abdominal Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hydrogen Peroxide, Spray, Spray Bottle (25702)
- ILC Replacement for Welch Allyn 5082-183 Nibp Connectors (5082-183 NIBP CONNECTORS WELCH ALLYN)
- LEARNLAB Electrical Controls Training System, 26"H (722301511503)
- MERET PRODUCTS Omni Pro X, Infection Control Complete, (M8101TB)
- MEDSOURCE Elastic Bandage, 4" x 5 yd., PK50 (MS-EB004)
- MEDSOURCE Bandage, Sterile, Green, Cotton (MS-ELITE-402)
- MEDSOURCE Rolled Gauze, 4.5" x 4.1 yd., PK100 (MS-RG001)
- MEDSOURCE Sterile Conforming Gauze, 4", PK96 (MS-GZCS4)
- MEDSOURCE Multi-Trauma Dressing, 12" x 30", PK50 (MS-GZM00150)
- MEDSOURCE ABD Pad, Sterile, Unitized, 5x9, PK400 (MS-ABD5X9)
- MEDIQUE Gauze Pad, Sterile, 12 Ply Cotton, PK25 (62073)
- Medsource Gauze & Dressings