Shop All Gauze & Dressings
Medsource
ABD Pad, Sterile, Unitized, 5x9, PK400
Mfr # MS-ABD5X9
Zoro # G8490657
product price: $81.75
/pk 400, $0.20/ea
Free Shipping & Returns
$81.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards FDA
- Waterproof No
- Industry Type Healthcare
- Sterile/Non-Sterile Sterile
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medsource
- MFR # MS-ABD5X9
- Zoro # G8490657
- Country of Origin China
- Category Gauze & Dressings
Dimensions
Width | 9 in |
Length | 5 in |
Package Length | 20 in |
Package Width | 14 in |
Dressing Width | 5 in |
Package Height | 15 in |
Dressing Length | 9 in |
Description
Abdominal Pads, Dressing Length 9 in, Dressing Width 5 in, Water Resistance Not Water Resistant, Sterility Sterile, Unitized Unitized, Fastener Included Fastener Not Included, Number of Units Included 400, Package Height 15 in, Package Width 14 in, Package Length 20 in, Compatible Manufacturer Part Number Not Applicable, Compatible Grainger Part Number Not Applicable, Standards FDA, Latex Content Latex Free, Dressing Color White, Package Type Box, Product Type Abdominal Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLAXOSMITHKLINE Ibuprofen, Capsules, Dispenser Box, 200mg, 2/PK, 50 Doses/BX, Red (GKC16902)
- MEDIQUE Magnesium Salicylate Pain Reliever, 580mg (07480)
- STANLEY ARIAL Wrist Strap, Black (0707-205)
- SPA BLACK Conditioner 1.4 oz. 144/Cs, 144PK (2335110)
- MEDSOURCE Gauze Pad, Non-Sterile, Cotton, White, PK2000 (MS-GZ4X4NS)
- MEDSOURCE Sterile Conforming Gauze, 4", PK96 (MS-GZCS4)
- MEDSOURCE Gauze Pad, Sterile, White, Non-Woven (MS-ELITE-415)
- MEDSOURCE ABD Pad, Sterile, Unitized, 8x10, PK320 (MS-ABD8X10)
- MEDSOURCE Multi-Trauma Dressing, 12" x 30", PK25 (MS-GZM001)
- MEDSOURCE Sterile Gauze, 4" x 4", PK600 (MS-GZ4412S)
- MCKESSON Silicone Adhesive with Border Silicone Foam Dressing, 7 x 7 Inch Sacral (4845)
- Medsource Gauze & Dressings