MedPort 902FF2553 Fit & Fresh Unevenlattice Charlotte Lunch Tote; Navy
Mfr # 902FF2553
Zoro # G403947978
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medport
- MFR # 902FF2553
- Zoro # G403947978
- UPC # 700522235774
- Country of Origin China
- Category Canvas Bags
Description
The Charlotte lunch bag in Navy Uneven Lattice has a flat, sturdy base and a wide frame opening, which makes packing your lunch super easy! Keep your food fresh: interior features thick insulation to keep food and drinks cool and fresh and features easy to clean PEVA in case of any accidental spills. Keep the cool in lunch bag features a full-length zipper closure that locks in the cold so your lunch stays fresh until it’s time to eat. Grab and go: two top handles make this bag easy to grab when you’re headed out the door for work. Based in Providence, RI, Fit + Fresh prides itself on creating functional and distinctive styles for men, women, and children. Our fashionable, stylish, reusable lunch bags have long lasting durability and wide zippered openings making it perfect for anyone who is always on-the-go.
Features- Insulated interior
- Full-length zipper closure
- Two carry handles
- Color: Navy
- Material: Polyester, Polypropylene, PEVA (Polyethylene Vinyl Acetate)
- Dimension: 9 x 6 x 8 in.
- Weight: 3.28 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 15" x 8" x 8", Kraft, 25/Bundle (11R227)
- PARTNERS BRAND Reclosable 2 Mil Poly Bags, 9" x 12", Clear, 1000/Case (PB3645)
- MARKAL Crayon and Marker Holder, Large Tip, Black Color Family (85400)
- UNIVERSAL Message Stamp, CANCELLED, Pre-Inked One-Color, Red (UNV10045)
- MEDPORT Medport 7229FF2586 Fit & Fresh Gaspee Lunch Bag; Stonewash (7229FF2586)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-LKC-3908BK Tessa Tote Bag; Black (MKF-LKC-3908BK)
- MIDWEST PACIFIC Drawstring Parts Bag, 6x4", PK100 (MP-46CB1)
- FARBER BAG & SUPPLY CO Poly Sand Bags (14X24 TIE YEL POLY WVN)
- TURBOTORCH Tote Bag, Roller, 0.8 Inch L, 2.1 Inch Dia, 4.9 Inch H (0386-0579)
- FARBER BAG & SUPPLY CO Woven Plastic Bags (40X54 WVN PLSC BAG)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-UM5518RD Miriam Signature Tote Bag; Red (MKF-UM5518RD)
- Medport Shipping & Packing Bags