Medport 861KFF2643 Fit & Fresh Expandable Bento Wildflower Meadow Bag; Pink
Mfr # 861KFF2643
Zoro # G603947983
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medport
- MFR # 861KFF2643
- Zoro # G603947983
- UPC # 700522234678
- Country of Origin China
- Category Canvas Bags
Description
The Expandable Bento Kit by Fit + Fresh is perfect for packing your child’s lunch for school or a day trip! This insulated bag comes with a bento container that features 3 compartments - one large compartment for a sandwich or your main dish and two smaller compartments perfect for your sides. With many layers of insulation, the bag will keep food cold all the way through lunch!Buckle clip for backpack attachment Huge, expandable snack compartment for extra goodies and a juice box Color pop reveal when expanded Zippered front accessory pocket Front handle lets bag be carried in 2 ways Bento container included with leakproof lid Container and lid are BPA-free, microwave and top-rack dishwasher.
Specifications- Color: Pink
- Weight: 1.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON Canon, CRG-054 H BK High Yield Black Toner Cartridge, 3100 Yield (3028C001AA)
- PAC STRAPPING PRODUCTS Pac Strapping Portable Steel Strapping Coil In Self Dispensing Carton, 200'L x 5/8"W x 0.020" Thick (5/8X.020 CP-PAC)
- AVERY Avery® Easy Peel® Address Labels, Permanent Adhesive, 1" x 2-5/8", 3, 000 Labels (5160) (7278205160)
- SCHOOL SMART ENVELOPE WHITE 3.625X6.5 BX OF 500 PK (085020)
- MEDPORT Medport 7229FF2586 Fit & Fresh Gaspee Lunch Bag; Stonewash (7229FF2586)
- TURBOTORCH Tote Bag, Roller, 0.8 Inch L, 2.1 Inch Dia, 4.9 Inch H (0386-0579)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-BM3384NV Fula Signature Satchel Bag; Navy (MKF-BM3384NV)
- FARBER BAG & SUPPLY CO Biodegradable Burlap Bags (23X40 10 OZ BURLAP)
- SEATTLE SPORTS Seattle Sports 148108 Small Omni - Dry Bag - Blue (148108)
- FARBER BAG & SUPPLY CO Large Poly Sand Bag, Pkg. 25 (14X26SANDBAG TAN)
- ROCKLAND Rockland PTB419-OWL 19 x 10 x 11 in. Tote Bags - Owl (PTB419-OWL)
- Medport Canvas Bags